Shop All Ferrules
Panduit
Ferrule, Non-Insul, 4 Awg, 15mm Len, PK100
Mfr # F85-15-C
Zoro # G0420960
product price: $45.19
/pk 100, $0.45/ea
$45.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 4 AWG
- Overall Length 0.59 in
- Max. Temp. 150°C
- Standards DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
- Finish Tin-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 0.59 in |
Inside Dia. | 0.29 in |
Length | 0.6" |
Details
Item | Ferrule,Non-Insul,4 Awg,15mm Len,PK100 |
Wire Range | 4 AWG |
Max. Temp. | 150°C |
Standards | DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F |
Finish | Tin-Plated |
Material | Copper |
Color | Metallic |
Material Details | Copper - Base |
Product Color | Metallic |
Product Type | Electric Wire Ferrule |
Product Material | Copper |
Product Name | Electric Wire Ferrule |
Max Operating Temperature | 150 degrees celsius |
Product Class | Terminals & Terminal Kits |
Description
Ferrule,Non-Insul,4 Awg,15mm Len,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles (8536SDO1V03)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDF Series 30A, 3 Pole, 347/600V AC, B Curve (BDF36030)
- VICTRON ENERGY MEGA-fuse 300A/32V (package of 5 pcs) (CIP136300010)
- NVENT HOFFMAN Qline D, Type 4x, 120x80x55mm, Polycarbo (Q1286PCD)
- PANDUIT Insulated Ferrules on Mini-Reel, single (FSD76-8-K)
- PANDUIT Ferrule, Insul, 16 Awg, 8mmpin, Bl, PK2500 (FSD78-8-2KD0)
- PANDUIT Ferrule, 14 AWG, PP, Yellow, 15/32in., PK500 (FSD79-8-D)
- PANDUIT Ferrule, Ins, Shtct, 12Awg, 10mm, Gry, PK100 (FSDXL81-10-C)
- PANDUIT Polypropylene Insul ferrules Sngl wire DIN exp, FSDXL80-12-C, PK 100 (FSDXL80-12-C)
- PANDUIT Ferrule Assort Kit, 400 Pieces, #22-14 AWG (KP-FSD2)
- PANDUIT Ferrule, Insulated, 1 AWG, PK50 (FSD87-20-L)
- Panduit Wire Connectors & Disconnects