Shop All Ferrules
Panduit
Ferrule, Non-Insul, 24 Awg, 7mm Len, PK1000
Mfr # F73-7-M
Zoro # G0425669
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 24 AWG
- Overall Length 0.28 in
- Max. Temp. 150°C
- Standards DIN 46228 Part 1, CSA C22.2 No. 291-14
- Color Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 0.28 in |
Inside Dia. | 0.03 in |
Length | 0.3" |
Outside Diameter Inches | 0.4 in |
Details
Item | Ferrule,Non-Insul,24 Awg,7mm Len,PK1000 |
Wire Range | 24 AWG |
Max. Temp. | 150°C |
Standards | DIN 46228 Part 1, CSA C22.2 No. 291-14 |
Color | Metallic |
Finish | Tin-Plated |
Material | Copper |
Product Type | Electric Wire Ferrule |
Product Material | Copper |
Material Details | Copper - Base |
Product Name | Electric Wire Ferrule |
Product Color | Metallic |
Product Class | Wire Termination |
Max Operating Temperature | 150 degrees celsius |
Description
Ferrule, non-insulated, 24 AWG wire range, 0.28(7.0mm) length.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 35A, 250V AC, Non-Indicating (TR35R)
- LEVITON OUTLET SNGL BRASS 15A 2P (T5250-B)
- EATON BUSSMANN Forklift Limiter Fuse, ACK Series, 140A, Time-Delay, Not Rated, Bolt-On (ACK-140)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 3/8In x 100ft, Black (B2038)
- PANDUIT Ferrule, Ins, Shtct, 12Awg, 10mm, Gry, PK100 (FSDXL81-10-C)
- PANDUIT Ferrule, Insul, 4 Awg, 29mmlong, Yl, PK50 (FSD85-16-L)
- PANDUIT Ferrule, 14 AWG, PP, 15/32in., PK500 (FSD80-8-D)
- PANDUIT Ferrule, 18 AWG, PP, 9/16in., PK500 (FTD77-10-D)
- PANDUIT Ferrule, 22 AWG, PP, 3/8in., PK500 (FSD74-6-D)
- PANDUIT Ferrule, 24 AWG, PP, Yellow, 15/32in., PK500 (FSD73-8-D)
- ECLIPSE TOOLS Wire Ferrule, 100PK, Turquoise, PK100 (701-027-100)
- Panduit Wire Connectors & Disconnects