Shop All Ferrules
Panduit
Ferrule, Non-Insul, 22 Awg, 7mm Len, PK1000
Mfr # F74-7-M
Zoro # G0424040
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 24 to 22 AWG
- Overall Length 0.28 in
- Max. Temp. 150°C
- Standards DIN 46228 Part 1, CSA C22.2 No. 291-14
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 0.28 in |
Inside Dia. | 0.04 in |
Length | 0.3" |
Outside Diameter Inches | 0.05 in |
Details
Item | Ferrule,Non-Insul,22 Awg,7mm Len,PK1000 |
Wire Range | 24 to 22 AWG |
Max. Temp. | 150°C |
Standards | DIN 46228 Part 1, CSA C22.2 No. 291-14 |
Material | Copper |
Color | Metallic |
Finish | Tin-Plated |
Product Color | Metallic |
Product Name | Electric Wire Ferrule |
Product Type | Electric Wire Ferrule |
Material Details | Copper - Base |
Product Material | Copper |
Product Class | Wire Termination |
Max Operating Temperature | 150 degrees celsius |
Description
Ferrule, non-insulated, 24 - 22 AWG (0.34mm2 ) wire range, 0.28(7.0mm) length.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC Cable Clamp, 1-5/16" dia., 1/2" W, PK10 (COV2209Z1)
- STA-KON 22-16 AWG Non-Insulated Fork Terminal #10 Stud PK100 (A18-10F)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC (QO230VH)
- NVENT HOFFMAN Hinge-Cover with 3-Point Latch or Quick-Release Latches, Type 4X, 60.2 (A60H3612GQRLP)
- PANDUIT Ferrule, 14 AWG, Non-Insul, 15/32in., PK1000 (F80-12-M)
- PANDUIT Ferrule, 16 AWG, PP, 17/32in., PK500 (FSD78-10-D)
- PANDUIT Ferrule, Ins, Shtct, 12Awg, 10mm, Gry, PK100 (FSDXL81-10-C)
- PANDUIT Ferrule, 20 AWG, PP, 17/32in., PK500 (FSD75-10-D)
- PANDUIT Ferrule, 18 AWG, PP, 3/8in., PK500 (FSD77-6-D)
- PANDUIT Ferrule, 24 AWG, PP, Yellow, 15/32in., PK500 (FSD73-8-D)
- PANDUIT Fork Term, Lkg, Vyl, Insul, 16, PK50 (EV14-8LFB-L)
- Panduit Wire Connectors & Disconnects