Shop All Ferrules
Panduit
Ferrule, Non-Insul, 22 Awg, 5mm Len, PK1000
Mfr # F74-5-M
Zoro # G0425702
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 24 to 22 AWG
- Overall Length 0.2 in
- Max. Temp. 150°C
- Standards DIN 46228 Part 1, CSA C22.2 No. 291-14
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 0.2 in |
Inside Dia. | 0.04 in |
Length | 0.2" |
Outside Diameter Inches | 0.05 in |
Details
Item | Ferrule,Non-Insul,22 Awg,5mm Len,PK1000 |
Wire Range | 24 to 22 AWG |
Max. Temp. | 150°C |
Standards | DIN 46228 Part 1, CSA C22.2 No. 291-14 |
Material | Copper |
Color | Metallic |
Finish | Tin-Plated |
Product Name | Electric Wire Ferrule |
Product Material | Copper |
Product Color | Metallic |
Product Type | Electric Wire Ferrule |
Material Details | Copper - Base |
Product Class | Wire Termination |
Max Operating Temperature | 150 degrees celsius |
Description
Ferrule, non-insulated, 24 - 22 AWG (0.34mm2 ) wire range, 0.20(5.0mm) length.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON ProxSwitch, 12mm, Unshielded, NPN, NO, 2m (E57G-12UNN4-C2)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1" Inside Diameter - 300' Length - Black (WL914BSP)
- QUICKCABLE Primary Wire, 14 Gauge, Yellow, 100ft. (230404-100)
- CB DISTRIBUTING 4016 2 ft. Cat6 Orange Snagless Patch Cable (ST2996374)
- PANDUIT Ferrule, 14 AWG, PP, 7/8in., PK500 (FSD80-18-D)
- PANDUIT Ferrule, 10 AWG, PP, 7/8in., PK100 (FSD82-18-C)
- PANDUIT Ferrule, Ins, Shtct, 10Awg, 12mmpin, Yl, PK100 (FSDXL82-12-C)
- PANDUIT Ferrule, No Sleeve, 350 kcmil (185.0mm² (F93-32-Q)
- PANDUIT Ferrule, non-insulated, 2/0 AWG (70.0mm (F89-32-L)
- PANDUIT Ferrule, Expanded Blue Sleeve, #6 AWG (1 (FSDX84-12-C)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.968"L, Alum, PK25 (A-750-L)
- Panduit Wire Connectors & Disconnects