Shop All Ferrules
Panduit
Ferrule, Non-Insul, 20 Awg, 8mm Len, PK1000
Mfr # F75-8-M
Zoro # G0420285
product price: $88.19
/pk 1000, $0.09/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 22 to 20 AWG
- Overall Length 0.31 in
- Max. Temp. 150°C
- Standards DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F (with 20 AWG wire only)
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 0.31 in |
Length | 0.3" |
Inside Dia. | 0.04 in |
Outside Diameter Inches | 0.05 in |
Details
Item | Ferrule,Non-Insul,20 Awg,8mm Len,PK1000 |
Wire Range | 22 to 20 AWG |
Max. Temp. | 150°C |
Standards | DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F (with 20 AWG wire only) |
Material | Copper |
Color | Metallic |
Finish | Tin-Plated |
Product Name | Electric Wire Ferrule |
Product Type | Electric Wire Ferrule |
Product Color | Metallic |
Material Details | Copper - Base |
Product Material | Copper |
Product Class | Wire Termination |
Max Operating Temperature | 150 degrees celsius |
Description
Ferrule,Non-Insul,20 Awg,8mm Len,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB4BH53)
- PANDUIT Copper Compression Lug, 1 Hole, 3/0 AWG, Narrow Tongue, LCAN3/0-38-X (LCAN3/0-38-X)
- ELECTRIDUCT Extreme Rubber Low Profile Cable Protectors (CP-RPS-LP-527-O/B)
- IFM Photoelectric Sensor, Cylinder, Thru-Beam (OGS500)
- PANDUIT Ferrule, 14 AWG, PP, 13/32in., PK500 (FSD80-8-DSL6)
- PANDUIT Ferrule, No Sleeve, 350 kcmil (185.0mm² (F93-32-Q)
- PANDUIT Fork Term, Vyl, Insul, 22, PK25 (EV18-10FB-Q)
- PANDUIT Ferrule, 20 AWG, PP, 7/16in., PK500 (FTD75-8-D)
- PANDUIT Ferrule, 18 AWG, PP, 7/16in., PK500 (FTD76-8-D)
- PANDUIT Ferrule, 16 AWG, PP, 15/32in., PK500 (FSD78-8-D)
- SANITUBE Tank Weld Ferrule Light Duty 316L, 2-1/2 (14WLMP6-250)
- Panduit Wire Connectors & Disconnects