Shop All Ferrules
Panduit
Ferrule, Non-Insul, 2/0 Awg, 25mm Len, PK50
Mfr # F89-25-L
Zoro # G0424442
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 2/0 AWG
- Overall Length 0.98 in
- Max. Temp. -54 to 150°C
- Standards DIN 46228, CSA C22.2 No. 291-14
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 0.98 in |
Inside Dia. | 0.49 in |
Length | 1" |
Outside Diameter Inches | 0.52 in |
Details
Item | Ferrule,Non-Insul,2/0 Awg,25mm Len,PK50 |
Wire Range | 2/0 AWG |
Max. Temp. | -54 to 150°C |
Standards | DIN 46228, CSA C22.2 No. 291-14 |
Material | Copper |
Finish | Tin-Plated |
Color | Metallic |
Material Details | Copper - Base |
Product Color | Metallic |
Product Type | Electric Wire Ferrule |
Product Name | Electric Wire Ferrule |
Product Material | Copper |
Product Class | Wire Termination |
Max Operating Temperature | 150 degrees celsius |
Description
Ferrule, non-insulated, 2/0 AWG wire range, 0.98(25.0mm) length.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Electrical Box Cover, 2 Gang, Rectangular, Iron (2FSD-2M)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 120/240V AC, 240V AC, 480V AC (TB200N014F2)
- RACO Conn Flex, Ac/Mc, 90 deg., 1-1/4", Mall Iron (2205)
- MACROMATIC Voltage Monitor Relay, SPDT, 240VAC (VWKE240A)
- PANDUIT Ferrule, 20 AWG, PP, 13/32in., PK500 (FSD75-8-DSL10)
- PANDUIT Polypropylene Insul ferrules Sngl wire DIN exp, FSDXL80-12-C, PK 100 (FSDXL80-12-C)
- PANDUIT Ferrule, 18 AWG, PP, 15/32in., PK500 (FSD77-8-D)
- PANDUIT Ferrule, Ins, Shtct, 10Awg, 12mmpin, Yl, PK100 (FSDXL82-12-C)
- PANDUIT Ferrule, Insul, 18 Awg, 12mmpin, Gry, PK500 (FSD76-12-D)
- PANDUIT Ferrule, 24 AWG, PP, Yellow, 15/32in., PK500 (FSD73-8-D)
- ECLIPSE TOOLS Wire Ferrule, Turquoise, 22 AWG, PK500 (701-026)
- Panduit Wire Connectors & Disconnects