Shop All Ferrules
Panduit
Ferrule, Non-Insul, 1mm2, 8mm Len, PK1000
Mfr # F77-8-M
Zoro # G0420531
Free Shipping & Returns
$94.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 1 mm2
- Overall Length 0.31 in
- Max. Temp. 150°C
- Standards DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
- Finish Tin-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 0.31 in |
Inside Dia. | 0.06 in |
Length | 0.3" |
Details
Item | Ferrule,Non-Insul,1mm2,8mm Len,PK1000 |
Wire Range | 1 mm2 |
Max. Temp. | 150°C |
Standards | DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F |
Finish | Tin-Plated |
Color | Metallic |
Material | Copper |
Product Name | Electric Wire Ferrule |
Product Material | Copper |
Product Color | Metallic |
Material Details | Copper - Base |
Product Type | Electric Wire Ferrule |
Max Operating Temperature | 150 degrees celsius |
Product Class | Terminals & Terminal Kits |
Description
Ferrule,Non-Insul,1mm2,8mm Len,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMEYER Solenoid, 1/4 - 1-1/4 in, Intermittent (7258)
- SQUARE D Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires, L-L/L-N, 900 J, NEMA 2 (HOM2175SB)
- 3M Twist On Wire Connector, 600 V, PK50 (SG-B POUCH)
- SUPERIOR ELECTRIC Generator 30 Amp 4 Pole NEMA L14-30P to RV 50 Amp Female NEMA 14-50R 12 Inch 10AWG/3 Cord (RVA1540)
- PANDUIT Ferrule, 8 AWG, PP, 5/8in., PK100 (FSD83-12-C)
- PANDUIT Ferrule Assort Kit, 100 Pieces, #12-6 AWG (KP-FSD3)
- PANDUIT Fork Term, Vyl, Insul, 22, PK25 (EV18-10FB-Q)
- PANDUIT Ferrule, 18 AWG, PP, 15/32in., PK500 (FSD77-8-D)
- PANDUIT Ferrule, 14 AWG, PP, Yellow, 15/32in., PK500 (FSD79-8-D)
- PANDUIT Polypropylene Insul ferrules Sngl wire DIN exp, FSDXL80-12-C, PK 100 (FSDXL80-12-C)
- PANDUIT Ferrule, Ins, Shtct, 12Awg, 10mm, Gry, PK100 (FSDXL81-10-C)
- Panduit Ferrules