Shop All Ferrules
Panduit
Ferrule, Non-Insul, 1mm2, 12mm Len, PK1000
Mfr # F77-12-M
Zoro # G0420233
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 1 mm2
- Overall Length 0.47 in
- Max. Temp. 150°C
- Standards DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 0.47 in |
Inside Dia. | 0.06 in |
Length | 0.5" |
Outside Diameter Inches | 0.07 in |
Details
Item | Ferrule,Non-Insul,1mm2,12mm Len,PK1000 |
Wire Range | 1 mm2 |
Max. Temp. | 150°C |
Standards | DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F |
Material | Copper |
Color | Metallic |
Finish | Tin-Plated |
Product Name | Electric Wire Ferrule |
Product Material | Copper |
Product Type | Electric Wire Ferrule |
Material Details | Copper - Base |
Product Color | Metallic |
Max Operating Temperature | 150 degrees celsius |
Product Class | Wire Termination |
Description
Ferrule, non-insulated, 1mm2 wire range, 0.47(12.0mm) length.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pilot Light Lens, 30mm, Clear, Plastic (HT8LC)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 25A, 3 Pole, 240/415/440V AC, C Curve (M9F22325)
- POWER FIRST Outlet Strip, 15A, 8 Outlet, 48 In (3W210)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 15A, 32V AC, 1kA at 32V AC, 5 PK (MDQ-15)
- PANDUIT Ferrule, Expanded Gray Sleeve, #18 AWG ( (FSDX76-8-D)
- PANDUIT Ferrule, N-Ins, 4/0-250 Kcmil40mm Len, PK50 (F91-40-L)
- PANDUIT Ferrule Assort Kit, 100 Pieces, #12-6 AWG (KP-FSD3)
- PANDUIT Ferrule, Expanded Blk Slv, #16 AWG (1.50mm²) Wire, FSDX78-8-D, PK 500 (FSDX78-8-D)
- PANDUIT Ferrule, 18 AWG, PP, 15/32in., PK500 (FSD76-8-D)
- PANDUIT Ferrule, 8 AWG, PP, 7/8in., PK100 (FSD83-18-C)
- ECLIPSE TOOLS Wire Ferrule, Red, Twin, 18X2 AWG, PK500 (701-090)
- Panduit Wire Connectors & Disconnects