Shop All Ferrules
Panduit
Ferrule, Non-Insul, 18 Awg, 8mm Len, PK1000
Mfr # F76-8-M
Zoro # G0426533
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 18 AWG
- Overall Length 0.31 in
- Max. Temp. 150°C
- Standards DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
- Inside Dia. 0.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 0.31 in |
Inside Dia. | 0.05 in |
Length | 0.3" |
Outside Diameter Inches | 0.06 in |
Details
Item | Ferrule,Non-Insul,18 Awg,8mm Len,PK1000 |
Wire Range | 18 AWG |
Max. Temp. | 150°C |
Standards | DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F |
Color | Metallic |
Finish | Tin-Plated |
Material | Copper |
Product Name | Electric Wire Ferrule |
Material Details | Copper - Base |
Product Material | Copper |
Product Type | Electric Wire Ferrule |
Product Color | Metallic |
Max Operating Temperature | 150 degrees celsius |
Product Class | Wire Termination |
Description
Ferrule, non-insulated, 18 AWG wire range, 0.31(8.0mm) length.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechnicl Conn, Adptr, 250 kcmil to 1/0 AWG (ASA250U)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (1EJG8)
- CAROL Comm Cable, Unshielded, 22/15, 1000 Ft. (C4073A.41.10)
- HUBBELL Watertight Plug, 16-30r, Repl Int (HBL29W76IN)
- PANDUIT Ferrule, Expanded Gray Sleeve, #18 AWG ( (FSDX76-8-D)
- PANDUIT Ferrule, Insul, 4 Awg, 29mmlong, Yl, PK50 (FSD85-16-L)
- PANDUIT Ferrule, 18 AWG, PP, 17/32in., PK500 (FSD77-10-D)
- PANDUIT Ferrule, 12 AWG, PP, 17/32in., PK500 (FSD81-10-D)
- PANDUIT Ferrule, Insul, 26 Awg, 6mmpin, Gry, PK500 (FSD72-6-D)
- PANDUIT Ferrule, Insul, 16 Awg, 8mmpin, Bl, PK2500 (FSD78-8-2KD0)
- ECLIPSE TOOLS Wire Ferrule, Black, Twin, PK100 (701-091-100)
- Panduit Wire Connectors & Disconnects