Shop All Ferrules
Panduit
Ferrule, Non-Insul, 18 Awg, 10mm Len, PK1000
Mfr # F76-10-M
Zoro # G0423934
product price: $89.99
/pk 1000, $0.09/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 18 AWG
- Overall Length 0.39 in
- Max. Temp. 150°C
- Standards DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
- Finish Tin-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 0.39 in |
Inside Dia. | 0.05 in |
Length | 0.4" |
Outside Diameter Inches | 0.06 in |
Details
Item | Ferrule,Non-Insul,18 Awg,10mm Len,PK1000 |
Wire Range | 18 AWG |
Max. Temp. | 150°C |
Standards | DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F |
Finish | Tin-Plated |
Color | Metallic |
Material | Copper |
Product Name | Electric Wire Ferrule |
Product Material | Copper |
Product Color | Metallic |
Product Type | Electric Wire Ferrule |
Material Details | Copper - Base |
Max Operating Temperature | 150 degrees celsius |
Product Class | Wire Termination |
Description
Ferrule, non-insulated, 18 AWG wire range, 0.39(10.0mm) length.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULS DC Power Supply, 100/240V AC, 5/5.5V DC, 15W, 3.0A, DIN Rail (ML15.051)
- ECM INDUSTRIES 4 Cable Ripper (CR100)
- DAYTON Heavy Duty Limit Switch, No Lever, Rotary, SPDT, 10A @ 600V AC, Actuator Location: Side (12T896)
- CRYDOM Solid State Relay, 4 to 32VDC, 12A (HD4812)
- PANDUIT Ferrule, 16 AWG, PP, 17/32in., PK500 (FSD78-10-D)
- PANDUIT Ferrule, 16 AWG, PP, 21/32in., PK500 (FTD78-12-D)
- PANDUIT Ferrule, Insul, 4 Awg, 29mmlong, Yl, PK50 (FSD85-16-L)
- PANDUIT Ferrule, 18 AWG, PP, 5/8in., PK500 (FSD77-12-D)
- PANDUIT Ferrule, Insulated, 1 AWG, PK50 (FSD87-20-L)
- PANDUIT Ferrule, 16 AWG, PP, 5/8in., PK500 (FSD78-12-D)
- PANDUIT Ferrule, 10 AWG, PP, 5/8in., PK100 (FSD82-12-C)
- Panduit Ferrules