Shop All Ferrules
Panduit
Ferrule, Non-Insul, 16 Awg, 8mm Len, PK1000
Mfr # F78-8-M
Zoro # G0420915
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 16 AWG
- Overall Length 0.31 in
- Max. Temp. -54 to 150°C
- Standards DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 0.31 in |
Inside Dia. | 0.07 in |
Length | 0.3" |
Outside Diameter Inches | 0.08 in |
Details
Item | Ferrule,Non-Insul,16 Awg,8mm Len,PK1000 |
Wire Range | 16 AWG |
Max. Temp. | -54 to 150°C |
Standards | DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F |
Material | Copper |
Finish | Tin-Plated |
Color | Metallic |
Product Type | Electric Wire Ferrule |
Product Material | Copper |
Material Details | Copper - Base |
Product Color | Metallic |
Product Name | Electric Wire Ferrule |
Product Class | Wire Termination |
Max Operating Temperature | 150 degrees celsius |
Description
Ferrule,Non-Insul,16 Awg,8mm Len,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIG RITE Rig Rite 340 12/24 Volt Marine Circuit Breaker with Automatic Reset - 40 Amp (340)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 8 in H, 6 in W, 4 in D, NEMA 12, 13, 4, 4X, Hinged (A864CHQRFG)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Non-Metallic, Duplex, Toggle Switch (14325)
- MULBERRY Electrical Box, 30.5 cu in, Outlet Box, 2 Gang, Aluminum, Square (30251)
- PANDUIT Ferrule, 18 AWG, PP, 13/32in., PK500 (FSD77-8-DSL2)
- PANDUIT Ferrule, non-insulated, 3/0 AWG (95.0mm (F90-25-L)
- PANDUIT Ferrule, 14 AWG, Non-Insul, 13/32in., PK1000 (F80-10-M)
- PANDUIT Ferrule, 16 AWG, PP, 5/8in., PK500 (FSD78-12-D)
- PANDUIT Ferrule, Insul, 18 Awg, 12mmpin, Gry, PK500 (FSD76-12-D)
- PANDUIT Ferrule, 24 AWG, PP, Yellow, 3/8in., PK500 (FSD73-6-D)
- ZORO SELECT Ferrule, Copper, 0.63 in L, PK100 (797UZ6)
- Panduit Ferrules