Shop All Ferrules
Panduit
Ferrule, Non-Insul, 14 Awg, 8mm Len, PK1000
Mfr # F80-8-M
Zoro # G0423514
product price: $99.39
/pk 1000, $0.10/ea
Free Shipping & Returns
$99.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 14 AWG
- Overall Length 0.31 in
- Max. Temp. 150°C
- Standards DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
- Color Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 0.31 in |
Inside Dia. | 0.09 in |
Length | 0.3" |
Outside Diameter Inches | 0.1 in |
Details
Item | Ferrule,Non-Insul,14 Awg,8mm Len,PK1000 |
Wire Range | 14 AWG |
Max. Temp. | 150°C |
Standards | DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F |
Color | Metallic |
Finish | Tin-Plated |
Material | Copper |
Product Type | Electric Wire Ferrule |
Product Name | Electric Wire Ferrule |
Material Details | Copper - Base |
Product Color | Metallic |
Product Material | Copper |
Max Operating Temperature | 150 degrees celsius |
Product Class | Wire Termination |
Description
Ferrule,Non-Insul,14 Awg,8mm Len,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Cable Ties, 40#, 5 1/2", Natural, 1000/Case (CT540)
- SIEMENS Guard, Metal, Mushroom Push Button, Chrome (52AAGM)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C410)
- HARDLINE PRODUCTS Re-Settable Hour Meter for Large Engine (HR-8068)
- PANDUIT Ferrule, 18 AWG, PP, 7/16in., PK500 (FTD77-8-D)
- PANDUIT Ferrule, 12 AWG, PP, 5/8in., PK100 (FSD81-12-C)
- PANDUIT Ferrule, 10 AWG, Non-Insul, 15/32in., PK1000 (F82-12-M)
- PANDUIT Ferrul, Insul, Twin, 2x12Awg, 12mm, Gry, PK100 (FTD81-12-C)
- PANDUIT Fork Term, Vyl, Insulated, 12, PK25 (EV10-14FB-Q)
- PANDUIT Fork Term, Vyl, Insul, 16, PK25 (EV14-10FB-Q)
- PANDUIT Ferrule, 8 AWG, PP, 7/8in., PK100 (FSD83-18-C)
- Panduit Ferrules