Shop All Ferrules
Panduit
Ferrule, Non-Insul, 12 Awg, 18mm Len, PK1000
Mfr # F81-18-M
Zoro # G0421371
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 12 AWG
- Overall Length 0.71 in
- Max. Temp. 150°C
- Standards DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
- Color Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 0.71 in |
Inside Dia. | 0.11 in |
Length | 0.7" |
Outside Diameter Inches | 0.13 in |
Details
Item | Ferrule,Non-Insul,12 Awg,18mm Len,PK1000 |
Wire Range | 12 AWG |
Max. Temp. | 150°C |
Standards | DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F |
Color | Metallic |
Material | Copper |
Finish | Tin-Plated |
Product Material | Copper |
Product Type | Electric Wire Ferrule |
Material Details | Copper - Base |
Product Name | Electric Wire Ferrule |
Product Color | Metallic |
Product Class | Wire Termination |
Max Operating Temperature | 150 degrees celsius |
Description
Ferrule, non-insulated, 12 AWG wire range, 0.71(18.0mm) length.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Open Power Relay Heavy Duty (3TX7130-0CB03)
- MERSEN Pwr Dist Block, 175A, 1P, 1P Primary, 600VAC (MPDB63151)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 black UL/CSA, drag ch 3m (7000-18021-6360300)
- BRASS ACCENTS Arts and Craft Single GFCI, Number of Gangs: 1 Antique Brass Finish (M05-S5620-609)
- PANDUIT Ferrule, 16 AWG, PP, 21/32in., PK500 (FTD78-12-D)
- PANDUIT Ferrule, 18 AWG, PP, 13/32in., PK500 (FSD77-8-DSL2)
- PANDUIT Ferrule Assort Kit, 150 Pieces, #24-18 AWG (KP-FSD1)
- PANDUIT Fork Term, Vyl, Insulated, 12, PK25 (EV10-14FB-Q)
- PANDUIT Ferrule, Insulated, 14 AWG, PK1500 (FSD80-8-KD6)
- PANDUIT Ferrule, N-Ins, 4/0-250 Kcmil40mm Len, PK50 (F91-40-L)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 500 MCM, PK25 (701-148)
- Panduit Ferrules