Shop All Ferrules
Panduit
Ferrule, Non-Insul, 12 Awg, 12mm Len, PK1000
Mfr # F81-12-M
Zoro # G0420209
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 12 AWG
- Overall Length 0.47 in
- Max. Temp. 150°C
- Standards DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
- Color Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 0.47 in |
Inside Dia. | 0.11 in |
Length | 0.5" |
Outside Diameter Inches | 0.13 in |
Details
Item | Ferrule,Non-Insul,12 Awg,12mm Len,PK1000 |
Wire Range | 12 AWG |
Max. Temp. | 150°C |
Standards | DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F |
Color | Metallic |
Material | Copper |
Finish | Tin-Plated |
Product Type | Electric Wire Ferrule |
Product Color | Metallic |
Product Material | Copper |
Material Details | Copper - Base |
Product Name | Electric Wire Ferrule |
Product Class | Wire Termination |
Max Operating Temperature | 150 degrees celsius |
Description
Ferrule, non-insulated, 12 AWG wire range, 0.47(12.0mm) length.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 10' Long - Gray (HS357-S10-GRAY)
- PANDUIT Mounting Hardware Kit, Stainless Steel, (HDW1/4-A-KT)
- TRUMETER Hour Meter Gasket, Flush (5003-009)
- SCHNEIDER ELECTRIC Boot, F/30mm Non-Illuminated Push Buttons (9001KU5)
- PANDUIT Ferrule, 16 AWG, PP, 13/32in., PK500 (FSD78-8-DSL0)
- PANDUIT Ferrule, non-insulated, 2/0 AWG (70.0mm (F89-32-L)
- PANDUIT Ferrule, 20 AWG, PP, 7/16in., PK500 (FTD75-8-D)
- PANDUIT Ferrule, Expanded Gray Sleeve, #18 AWG ( (FSDX76-8-D)
- PANDUIT Ferrule, 18 AWG, PP, 17/32in., PK500 (FSD76-10-D)
- PANDUIT Ferrule, Insul, 1mm2, 8mmpin, Rd, PK1000 (FSD77-8-K)
- ECLIPSE TOOLS Wire Ferrule, Light Blue, 24 AWG, PK500 (701-007)
- Panduit Wire Connectors & Disconnects