Shop All Ferrules
Panduit
Ferrule, Non-Insul, 12 Awg, 10mm Len, PK1000
Mfr # F81-10-M
Zoro # G0421889
product price: $155.99
/pk 1000, $0.16/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 12 AWG
- Overall Length 0.39 in
- Max. Temp. 150°C
- Standards DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
- Inside Dia. 0.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 0.39 in |
Inside Dia. | 0.11 in |
Length | 0.4" |
Outside Diameter Inches | 0.13 in |
Details
Item | Ferrule,Non-Insul,12 Awg,10mm Len,PK1000 |
Wire Range | 12 AWG |
Max. Temp. | 150°C |
Standards | DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F |
Color | Metallic |
Finish | Tin-Plated |
Material | Copper |
Product Color | Metallic |
Product Material | Copper |
Product Type | Electric Wire Ferrule |
Material Details | Copper - Base |
Product Name | Electric Wire Ferrule |
Product Class | Wire Termination |
Max Operating Temperature | 150 degrees celsius |
Description
Ferrule,Non-Insul,12 Awg,10mm Len,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 16-14 AWG Nylon Spade Double Crimp Terminal #8 Stud PK100 (163225-100)
- SCHNEIDER Safety Relay Extension Module, 24 V AC/DC (XPSUAF13AP)
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (P0808)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (8501RS42V20)
- PANDUIT Ferrule, 14 AWG, PP, 9/16in., PK250 (FTD80-10-TL)
- PANDUIT Ferrule, non-insulated, 3/0 AWG (95.0mm (F90-25-L)
- PANDUIT Ferrule, 14 AWG, Non-Insul, 15/32in., PK1000 (F80-12-M)
- PANDUIT Ferrule, 16 AWG, PP, 3/8in., PK500 (FSD78-6-D)
- PANDUIT Ferrule, 14 AWG, Non-Insul, 13/32in., PK1000 (F80-10-M)
- PANDUIT Ferrule, 18 AWG, PP, 7/16in., PK500 (FTD76-8-D)
- ECLIPSE TOOLS Wire Ferrule, Orange, 20 AWG, 10, PK500 (701-010)
- Panduit Wire Connectors & Disconnects