Shop All Ferrules
Panduit
Ferrule, No Slv, 300 kcmil (150 mm²) Wire Size, 1.50, F92-38-L, PK 50
Mfr # F92-38-L
Zoro # G2859388
product price: $235.99
/pk 50, $4.72/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 300 kcmil
- Overall Length 1-1/2 in
- Max. Temp. 150°C
- Material Copper
- Color Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 1-1/2 in |
Inside Dia. | 0.73 in |
Length | 1.5" |
Outside Diameter Inches | 0.77 in |
Details
Item | Non-covered Single Wire Ferrules |
Wire Range | 300 kcmil |
Max. Temp. | 150°C |
Material | Copper |
Color | Metallic |
Finish | Tin-Plated |
Standards | DIN 46228 Part 1, CSA C22.2 No. 291-14 |
Product Material | Copper |
Product Color | Metallic |
Material Details | Copper - Base |
Product Name | Electric Wire Ferrule |
Product Type | Electric Wire Ferrule |
Product Class | Wire Termination |
Max Operating Temperature | 150 degrees Celsius |
Description
Ferrule, No Sleeve, 300 kcmil (150 mm2) Wire Size, 1.50 (38.0mm) Pin Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, Flush Mount, Gray (NS612GY)
- SCHNEIDER ELECTRIC Overload Relay, 1.60 to 2.50A, 3P, Class 20 (LRD07L)
- GE Miniature Circuit Breaker, THQMV Series 150A, 2 Pole, 120/240V AC (THQMV150D)
- EATON Ovrload Rely, 0.33 to 1.65A, Electronic, 3P (XTOE1P6CCS)
- PANDUIT Ferrule, 12 AWG, PP, 17/32in., PK500 (FSD81-10-D)
- PANDUIT Ferrule, Insul, 1mm2, 8mmpin, Rd, PK1000 (FSD77-8-K)
- PANDUIT Ferrule, 20 AWG, PP, 3/8in., PK500 (FSD75-6-D)
- PANDUIT Ferrule, 12 AWG, PP, 7/8in., PK100 (FSD81-18-C)
- PANDUIT Ferrule, 14 AWG, PP, 23/32in., PK250 (FTD80-13-TL)
- PANDUIT Ferrule, 22 AWG, PP, 15/32in., PK500 (FSD74-8-D)
- PANDUIT Ferrule, 14 AWG, PP, 5/8in., PK500 (FSD80-12-D)
- Panduit Wire Connectors & Disconnects