Shop All Ferrules
Panduit
Ferrule, No Sleeve, 350 kcmil (185.0mm²
Mfr # F93-40-Q
Zoro # G2855650
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 350 kcmil
- Overall Length 1.57 in
- Max. Temp. 150°C
- Color Metallic
- Standards DIN 46228 Part 1, CSA C22.2 No. 291-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 1.57 in |
Inside Dia. | 0.79 in |
Length | 1.6" |
Outside Diameter Inches | 0.83 in |
Details
Item | Non-covered Single Wire Ferrules |
Wire Range | 350 kcmil |
Max. Temp. | 150°C |
Color | Metallic |
Standards | DIN 46228 Part 1, CSA C22.2 No. 291-14 |
Material | Copper |
Finish | Tin-Plated |
Material Details | Copper - Base |
Product Name | Electric Wire Ferrule |
Product Type | Electric Wire Ferrule |
Product Material | Copper |
Product Color | Metallic |
Max Operating Temperature | 150 degrees Celsius |
Product Class | Wire Termination |
Description
Ferrule, No Sleeve, 350 kcmil (185.0mm2) Wire Size, 1.57 (44.0mm) Pin Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Remote 1, LanXPLORER (150054)
- GARDNER BENDER Switch, Nickel, Push On/Off, SPST, 6A, 125VAC (GSW-24)
- EATON CUTLER-HAMMER Circuit Breaker, BD Series 20A, 1 Pole, 120V AC (BD2020)
- AIROTRONICS Encapsulated Timer Relay, 10A, Rlay, 120VAC (MC1003601H)
- PANDUIT Fork Term, Vyl, Insul, 22, PK25 (EV18-10FB-Q)
- PANDUIT Ferrule, 8 AWG, PP, 7/8in., PK100 (FSD83-18-C)
- PANDUIT Ferrule, 18 AWG, PP, 13/32in., PK500 (FSD77-8-DSL2)
- PANDUIT Fork Term, Vyl, Insul, 12, PK25 (EV10-10FB-Q)
- PANDUIT Ferrule, 6 AWG, PP, 7/8in., PK100 (FSD84-18-C)
- PANDUIT Ferrule, 14 AWG, PP, 5/8in., PK500 (FSD80-12-D)
- ECLIPSE TOOLS Wire Ferrule, Blue, Twin, 14 x 2 AWG, PK200 (701-083)
- Panduit Wire Connectors & Disconnects