Shop All Ferrules
Panduit
Ferrule, No Sleeve, 350 kcmil (185.0mm²
Mfr # F93-32-Q
Zoro # G2859975
product price: $114.99
/pk 25, $4.60/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 350 kcmil
- Overall Length 1.26 in
- Max. Temp. 150°C
- Material Copper
- Inside Dia. 0.79 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 1.26 in |
Inside Dia. | 0.79 in |
Length | 1.3" |
Outside Diameter Inches | 0.83 in |
Details
Item | Non-covered Single Wire Ferrules |
Wire Range | 350 kcmil |
Max. Temp. | 150°C |
Material | Copper |
Standards | DIN 46228 Part 1, CSA C22.2 No. 291-14 |
Finish | Tin-Plated |
Color | Metallic |
Material Details | Copper - Base |
Product Type | Electric Wire Ferrule |
Product Name | Electric Wire Ferrule |
Product Color | Metallic |
Product Material | Copper |
Product Class | Wire Termination |
Max Operating Temperature | 150 degrees Celsius |
Description
Ferrule, No Sleeve, 350 kcmil (185.0mm2) Wire Size, 1.26 (32.0mm) Pin Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 10' Long - White (HS364-S10-WHITE)
- PROSKIT UR Connector, AWG26, 20, PK100 (703-004)
- INTERMATIC Photo Control Shorting Cap (SK4500K)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (18RAD-18277)
- PANDUIT Ferrule, 18 AWG, PP, 7/16in., PK500 (FTD76-8-D)
- PANDUIT Ferrule, 10 AWG, Non-Insul, 15/32in., PK1000 (F82-12-M)
- PANDUIT Ferrule, Insulated, 1 AWG, PK50 (FSD87-20-L)
- PANDUIT Ferrule, 20 AWG, PP, 7/16in., PK500 (FTD75-8-D)
- PANDUIT Ferrule, 18 AWG, PP, 13/32in., PK500 (FSD77-8-DSL2)
- PANDUIT Fork Term, Vyl, Insulated, 12, PK25 (EV10-14FB-Q)
- KNIPEX End Ferrules, 10 AWG (6mm2) Non-, PK100 (97 99 396)
- Panduit Ferrules