Shop All Ferrules
Panduit
Ferrule, No Sleeve, 300 kcmil (150.0mm²
Mfr # F92-32-L
Zoro # G2858164
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 300 kcmil
- Overall Length 1.26 in
- Max. Temp. 150°C
- Inside Dia. 0.73 in
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 1.26 in |
Inside Dia. | 0.73 in |
Length | 1.3" |
Outside Diameter Inches | 0.77 in |
Details
Item | Non-covered Single Wire Ferrules |
Wire Range | 300 kcmil |
Max. Temp. | 150°C |
Material | Copper |
Color | Metallic |
Standards | DIN 46228 Part 1, CSA C22.2 No. 291-14 |
Finish | Tin-Plated |
Material Details | Copper - Base |
Product Color | Metallic |
Product Name | Electric Wire Ferrule |
Product Type | Electric Wire Ferrule |
Product Material | Copper |
Max Operating Temperature | 150 degrees Celsius |
Product Class | Wire Termination |
Description
Ferrule, No Sleeve, 300 kcmil (150.0mm2) Wire Size, 1.26 (32.0mm) Pin Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 4; 12; 13, Non Hinged Clamp (A806NF)
- ALLEN TEL Cat 5e Patch Cable, 7 ft, Yellow (AT1507EV-YL)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 60A, 250V AC, Non-Indicating (NON-60)
- SQUARE D Panelboard Lock Kit, For Use With Square D NQOD Mono-Flat Fronts (PK4FL)
- PANDUIT Ferrule, 16 AWG, PP, 5/8in., PK500 (FSD78-12-D)
- PANDUIT Ferrule, Non-Insul, 4 Awg, 25mm Len, PK100 (F85-25-C)
- PANDUIT Ferrule, 16 AWG, PP, 3/8in., PK500 (FSD78-6-D)
- PANDUIT Ferrule, Ins, Shtct, 12Awg, 10mm, Gry, PK100 (FSDXL81-10-C)
- PANDUIT Ferrule Assort Kit, 100 Pieces, #12-6 AWG (KP-FSD3)
- PANDUIT Insulated Ferrules on Mini-Reel, single (FSD76-8-K)
- ECLIPSE TOOLS Wire Ferrule, Light Blue, 24 AWG, PK500 (701-007)
- Panduit Ferrules