Shop All Ferrules
Panduit
Ferrule, N-Ins, 4/0-250 Kcmil40mm Len, PK50
Mfr # F91-40-L
Zoro # G0426314
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 4/0 to 250 kcmil
- Overall Length 1.57 in
- Max. Temp. 150°C
- Standards DIN 46228 Part 1, CSA C22.2 No. 291-14
- Finish Tin-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 1.57 in |
Inside Dia. | 0.65 in |
Length | 1.6" |
Outside Diameter Inches | 0.69 in |
Details
Item | Ferrule,N-Ins,4/0-250 Kcmil40mm Len,PK50 |
Wire Range | 4/0 to 250 kcmil |
Max. Temp. | 150°C |
Standards | DIN 46228 Part 1, CSA C22.2 No. 291-14 |
Finish | Tin-Plated |
Color | Metallic |
Material | Copper |
Product Type | Electric Wire Ferrule |
Product Color | Metallic |
Product Name | Electric Wire Ferrule |
Product Material | Copper |
Material Details | Copper - Base |
Max Operating Temperature | 150 degrees Celsius |
Product Class | Wire Termination |
Description
Ferrule,N-Ins,4/0-250 Kcmil40mm Len,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 1 (HF361N)
- ADVANTECH MANUFACTURING 16-Ch Isolated DI/DO Module w/ LED & Modbus (ADAM-4055-C)
- OMRON General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (MKS2PINDC24)
- KILLARK Conduit Outlet Body, X, 3/4 In. (VLJX-2WW)
- PANDUIT Ferrule, 18 AWG, PP, 5/8in., PK500 (FSD77-12-D)
- PANDUIT Ferrule Assort Kit, 400 Pieces, #22-14 AWG (KP-FSD2)
- PANDUIT Ferrule, 20 AWG, PP, 3/8in., PK500 (FSD75-6-D)
- PANDUIT Ferrule, 16 AWG, PP, 15/32in., PK500 (FSD78-8-D)
- PANDUIT Ferrule, 18 AWG, PP, 13/32in., PK500 (FSD77-8-DSL2)
- PANDUIT Polypropylene Insul ferrules Sngl wire DIN exp, FSDXL78-10-C, PK 100 (FSDXL78-10-C)
- ZORO SELECT Ferrule, Copper, 0.59 in L, PK100 (797V16)
- Panduit Ferrules