Shop All Ferrules
Panduit
Ferrule, N-Ins, 4/0-250 Kcmil32mm Len, PK50
Mfr # F91-32-L
Zoro # G0417059
product price: $162.99
/pk 50, $3.26/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 4/0 to 250 kcmil
- Overall Length 1.26 in
- Max. Temp. 150°C
- Standards DIN 46228 Part 1, CSA C22.2 No. 291-14
- Inside Dia. 0.65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 1.26 in |
Inside Dia. | 0.65 in |
Length | 1.3" |
Outside Diameter Inches | 0.69 in |
Details
Item | Ferrule,N-Ins,4/0-250 Kcmil32mm Len,PK50 |
Wire Range | 4/0 to 250 kcmil |
Max. Temp. | 150°C |
Standards | DIN 46228 Part 1, CSA C22.2 No. 291-14 |
Material | Copper |
Color | Metallic |
Finish | Tin-Plated |
Product Name | Electric Wire Ferrule |
Product Type | Electric Wire Ferrule |
Product Material | Copper |
Material Details | Copper - Base |
Product Color | Metallic |
Product Class | Wire Termination |
Max Operating Temperature | 150 degrees Celsius |
Description
Ferrule,N-Ins,4/0-250 Kcmil32mm Len,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Spring-Wound Timer, Range 0 to 12 hr. (A512HW)
- CANTEX COUPLING EXPANSION 3/4"" (5144032U)
- HARTING Han A Base Panel 1 Lever (09200100301)
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Red (30G202)
- PANDUIT Ferrule, Ins, Shtct, 10Awg, 12mmpin, Yl, PK100 (FSDXL82-12-C)
- PANDUIT Ferrule, Insul, Twin, 2x10Awg, 14mm, Yl, PK100 (FTD82-14-C)
- PANDUIT Ferrule, 18 AWG, PP, 5/8in., PK500 (FSD77-12-D)
- PANDUIT Ferrule, 16 AWG, PP, 7/16in., PK500 (FTD78-8-D)
- PANDUIT Ferrule, 2 AWG, PP, 3/4in., PK50 (FSD86-16-L)
- PANDUIT Ferrule, 20 AWG, PP, 15/32in., PK500 (FSD75-8-D)
- SANITUBE Long Plain Bevel Seat Ferrule, 3" Od T304 (14A4-300)
- Panduit Wire Connectors & Disconnects