Shop All Ferrules
Panduit
Ferrule Kit, 22-14 AWG, 1400 pieces
Mfr # KP-F1
Zoro # G0770983
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Ferrule kit: 1800 pieces assorted #22 to 14 AWG non-insulated ferrules in plastic case. Includes: 500 pieces of F75-6, 400 pieces each of F76-6 and F77-6, 300 pieces of F78-7, and 200 pieces of F80-7.
- Wire Range 22 to 14 AWG
- Number of Pieces 1800
- Insulation Type Non-Insulated
- Overall Length 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 3.5 in |
Length (In.) | 3-1/2 in |
Width (In.) | 3-1/2 in |
Width | 3.5 in |
Details
Item | Ferrule Kit,22-14 AWG,1400 pieces |
Includes | Ferrule kit: 1800 pieces assorted #22 to 14 AWG non-insulated ferrules in plastic case. Includes: 500 pieces of F75-6, 400 pieces each of F76-6 and F77-6, 300 pieces of F78-7, and 200 pieces of F80-7. |
Wire Range | 22 to 14 AWG |
Number of Pieces | 1800 |
Insulation Type | Non-Insulated |
Product Class | Wire Termination |
Description
Ferrule Kit,22-14 AWG,1400 pieces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compress Connector, 2/0 AWG (24D026)
- MONOPRICE Extension Cord - IEC 60320 C14 to IEC 60320 C13_ 18AWG_ 10A_ 3-Prong_ (6448)
- 3M Female Flag Discon, Bare, 22-18AWG, PK1000 (MU18-250DF/FLAGK)
- GLOBE ELECTRIC 8V16V24V Transformer (SL-125-02)
- PANDUIT Fork Term, Lkg, Vyl, Insul, 16, PK50 (EV14-8LFB-L)
- PANDUIT Ferrule Assort Kit, 150 Pieces, #24-18 AWG (KP-FSD1)
- PANDUIT Ferrule, Non-Insul, 2/0 Awg, 25mm Len, PK50 (F89-25-L)
- PANDUIT Ferrule, 4 AWG, Non-Insul, 23/32in., PK100 (F85-18-C)
- PANDUIT Ferrule, Expanded Blue Sleeve, #6 AWG (1 (FSDX84-12-C)
- PANDUIT Ferrule, 10 AWG, PP, 7/8in., PK100 (FSD82-18-C)
- PANDUIT Ferrule, 12 AWG, PP, 17/32in., PK500 (FSD81-10-D)
- Panduit Ferrules