Shop All Ferrules
Panduit
Ferrule, Insulated, 18 AWG, PK500
Mfr # FSD76-8-DSL8
Zoro # G0767081
product price: $42.15
/pk 500, $0.08/ea
$42.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 18 AWG
- Overall Length 0.55 in
- Max. Temp. 105°C
- Standards DIN 46228 Part 4, CSA C22.2 No. 291-14
- Inside Dia. 0.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 0.55 in |
Inside Dia. | 0.05 in |
Length | 0.6" |
Maximum Metric Conductor Size (mm²) | 0.75 |
Outer Diameter (In.) | 0.06 |
Wire Strip Length (mm) | 10 |
Copper Conductor Size (AWG) | #18 |
Maximum Wire Insulation Diameter (mm) | 2.7 |
Pin Length (In.) | 0.31 |
Inside Diameter (In.) | 0.05 |
Outer Diameter (mm) | 1.6 |
Pin Length (mm) | 8 |
Maximum Wire Insulation Diameter (In.) | 0.11 |
Wire Strip Length (In.) | 0.39 |
Inside Diameter (mm) | 1.3 |
Minimum Copper Conductor Size (AWG) | #18 |
Overall Length (mm) | 14 |
Overall Length (In.) | 0.55 |
Maximum Copper Conductor Size (AWG) | #18 |
Description
Ferrule,Insulated,18 AWG,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS DefPurpContatr, 190-220/208-240VAC, 3P, 30A (42BF35AG)
- SQUARE D Molded Case Circuit Breaker, JDL Series 200A, 3 Pole, 600V AC (JDL36200)
- HUBBELL Connector, Double Set, Blk, 300AC/DC, Female (HBL300FBK)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A (LP4K0901BW3)
- PANDUIT Ferrule, 18 AWG, PP, 7/16in., PK500 (FTD77-8-D)
- PANDUIT Ferrule, 24 AWG, PP, Yellow, 3/8in., PK500 (FSD73-6-D)
- PANDUIT Ferrule, Insul, Twin, 2x10Awg, 14mm, Yl, PK100 (FTD82-14-C)
- PANDUIT Ferrule, 8 AWG, Non-Insul, 15/32in., PK500 (F83-12-D)
- PANDUIT Ferrule, Insul, 1mm2, 8mmpin, Rd, PK1000 (FSD77-8-K)
- PANDUIT Ferrule, 6 AWG, Non-Insul, 19/32in., PK250 (F84-15-TL)
- ECLIPSE TOOLS Wire Ferrule, Blue, 14 AWG, 8mm, PK500 (701-022)
- Panduit Wire Connectors & Disconnects