Shop All Ferrules
Panduit
Ferrule, Insulated, 18 AWG, PK3000
Mfr # FSD76-8-3K8
Zoro # G0767020
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 18 AWG
- Overall Length 0.57 in
- Max. Temp. 105°C
- Standards DIN 46228 Part 4, CSA C22.2 No. 291-14, cULus E472545
- Inside Dia. 0.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 0.57 in |
Inside Dia. | 0.05 in |
Length | 0.6" |
Outside Diameter Inches | 0.06 in |
Details
Item | Ferrule,Insulated,18 AWG,PK3000 |
Wire Range | 18 AWG |
Max. Temp. | 105°C |
Standards | DIN 46228 Part 4, CSA C22.2 No. 291-14, cULus E472545 |
Finish | Tin-Plated |
Material | Copper |
Color | Gray |
Material Details | Copper - Base, Polypropylene - Insulation |
Product Material | Copper, Polypropylene |
Product Color | Gray |
Product Name | Electric Wire Ferrule |
Product Type | Electric Wire Ferrule |
Product Class | Wire Termination |
Min Operating Temperature | -51 degrees Celsius |
Max Operating Temperature | 105 degrees Celsius |
Description
Ferrule,Insulated,18 AWG,PK3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 1A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-1A)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-38-X)
- EATON Hub Cutler-Hammer Bolt-On 2.00 For Meter Socket (ARP00006CH2)
- CANTEX Elbow, 90 Degree, 36" Radius, 2 In., PVC (5133848)
- PANDUIT Ferrule, non-insulated, 1 AWG (50.0mm²) (F87-22-C)
- PANDUIT Ferrule, 16 AWG, Non-Insul, 13/32in., PK1000 (F78-10-M)
- PANDUIT Ferrule, Insulated, 14 AWG, PK1500 (FSD80-8-KD6)
- PANDUIT Ferrule, 12 AWG, PP, 17/32in., PK500 (FSD81-10-D)
- PANDUIT Ferrule, 8 AWG, PP, 7/8in., PK100 (FSD83-18-C)
- PANDUIT Ferrule, 8 AWG, PP, 5/8in., PK100 (FSD83-12-C)
- ECLIPSE TOOLS Wire Ferrule, Gray 20 AWG, PK100 (701-111-100)
- Panduit Ferrules