Shop All Ferrules
Panduit
Ferrule, Insulated, 14 AWG, PK1500
Mfr # FSD80-8-KD6
Zoro # G0767002
product price: $132.99
/pk 1500, $0.09/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 14 AWG
- Overall Length 0.57 in
- Max. Temp. 105°C
- Standards DIN 46228 Part 4, CSA C22.2 No. 291-14, cULus E472545
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 0.57 in |
Length | 0.6" |
Inside Dia. | 0.09 in |
Outside Diameter Inches | 0.1 in |
Details
Item | Ferrule,Insulated,14 AWG,PK1500 |
Wire Range | 14 AWG |
Max. Temp. | 105°C |
Standards | DIN 46228 Part 4, CSA C22.2 No. 291-14, cULus E472545 |
Color | Blue |
Material | Copper |
Finish | Tin-Plated |
Material Details | Copper - Base, Polypropylene - Insulation |
Product Type | Electric Wire Ferrule |
Product Material | Polypropylene, Copper |
Product Name | Electric Wire Ferrule |
Product Color | Blue |
Max Operating Temperature | 105 degrees Celsius |
Product Class | Wire Termination |
Min Operating Temperature | -51 degrees Celsius |
Description
Ferrule,Insulated,14 AWG,PK1500, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Manual Motor Starter, Knob, 20 to 25A, 3P (3RV20214DA10)
- WIEGMANN Steel Wiring Trough, 4 in H, 36 in W, 36 in D, NEMA 3R, Screw On (RSCG040436G)
- TECHFLEX Sleeving, 0.380 In., 50 ft. L, Red (FIN0.38RD50)
- REMINGTON INDUSTRIES 3/4in. Heat Shrink 3:1 Sleeving, Red Adhesive-Lined Polyolefin Tubing, 2 ft Length (3/4POAHSRED2)
- PANDUIT Ferrule, Insul, 4 Awg, 29mmlong, Yl, PK50 (FSD85-16-L)
- PANDUIT Ferrule, 12 AWG, PP, 7/8in., PK100 (FSD81-18-C)
- PANDUIT Ferrule, 4 AWG, Non-Insul, 23/32in., PK100 (F85-18-C)
- PANDUIT Ferrule, 24 AWG, PP, Yellow, 15/32in., PK500 (FSD73-8-D)
- PANDUIT Fork, Flange, Nylon, 22-16 Awg, #6, PK100 (PN18-6FF-C)
- PANDUIT Ferrule, non-insulated, 3/0 AWG (95.0mm (F90-25-L)
- KNIPEX End Ferrules, 12 AWG (4.0mm2) Wi, PK200 (97 99 335)
- Panduit Ferrules