Shop All Ferrules
Panduit
Ferrule, Insul, Twin, 2x8 Awg, 14mm, Rd, PK100
Mfr # FTD83-14-C
Zoro # G0421240
product price: $83.49
/pk 100, $0.83/ea
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 8 AWG
- Overall Length 1.02 in
- Max. Temp. 105°C
- Standards DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 1.02 in |
Inside Dia. | 0.26 in |
Length | 1" |
Details
Item | Ferrule,Insul,Twin,2x8 Awg,14mm,Rd,PK100 |
Wire Range | 8 AWG |
Max. Temp. | 105°C |
Standards | DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F |
Material | Copper |
Color | Red |
Finish | Tin-Plated |
Product Type | Electric Wire Ferrule |
Material Details | Copper - Base, Polypropylene - Insulation |
Product Name | Electric Wire Ferrule |
Product Material | Copper, Polypropylene |
Product Color | Red |
Product Class | Wire Termination |
Max Operating Temperature | 105 degrees Celsius |
Description
Polypropylene insulated ferrules twin wire red DIN color end sleeve, 8 AWG (10.0mm2), 0.55(14.0mm) pin length.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Gardner Bender M2000 Gardner Bender Plastic Line Carrier, 2"Conduit (M2000)
- AMPHENOL ER 2C 216S SKT PLUG (MS3106A10SL4SRES)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 36 AWG, 1.0 Lbs, 12772' Length, 0.0055" Diameter, Natural (36SNSP)
- WIEGMANN Fiberglass Enclosure, 10 in H, 8 in W, 4 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ100804CHSCWW)
- PANDUIT Ferrule, 16 AWG, PP, 5/8in., PK500 (FSD78-12-D)
- PANDUIT Polypropylene Insul ferrules Sngl wire DIN exp, FSDXL78-10-C, PK 100 (FSDXL78-10-C)
- PANDUIT Ferrule, 12 AWG, PP, 5/8in., PK100 (FSD81-12-C)
- PANDUIT Ferrule, 12 AWG, PP, 7/8in., PK100 (FSD81-18-C)
- PANDUIT Ferrule, 18 AWG, PP, 17/32in., PK500 (FSD76-10-D)
- PANDUIT Ferrule, 14 AWG, PP, 9/16in., PK250 (FTD80-10-TL)
- A E S INDUSTRIES HOSE FERRULE 21/32" (AD7328)
- Panduit Wire Connectors & Disconnects