Shop All Ferrules
Panduit
Ferrule, Insul, 4 Awg, 31mmlong, Yl, PK50
Mfr # FSD85-18-L
Zoro # G0417135
product price: $51.99
/pk 50, $1.04/ea
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 4 AWG
- Overall Length 1.22 in
- Max. Temp. 105°C
- Standards DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 1.22 in |
Inside Dia. | 0.3 in |
Length | 1.2" |
Details
Item | Ferrule,Insul,4 Awg,31mmlong,Yl,PK50 |
Wire Range | 4 AWG |
Max. Temp. | 105°C |
Standards | DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F |
Color | Yellow |
Finish | Tin-Plated |
Material | Copper |
Product Type | Electric Wire Ferrule |
Material Details | Copper - Base, Polypropylene - Insulation |
Product Name | Electric Wire Ferrule |
Product Color | Yellow |
Product Material | Polypropylene, Copper |
Max Operating Temperature | 105 degrees celsius |
Product Class | Terminals & Terminal Kits |
Description
The single wire DIN end sleeve insulated ferrule in yellow has a funnel entry for faster insertion and lower installation cost. It is intended for American Wire Gauge (AWG) #4 (25.0 mm2) wire ferrules and supports a maximum wire insulated diameter of 0.43 (11.0 mm). The insulated ferrule is 1.22 (31.0 mm) long and has a wire strip length of 0.875 (22.3 mm). It comes in standard packages of 50.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 12mm, 2 wire (XS512B1MAL2)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 2463sq ft, White (RM PDT 9)
- CRAFTSMAN 12AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA12100)
- HAMMOND Closure Plate w/o KO, 12 x 12, Steel/Gray (CWCP12NK)
- PANDUIT Ferrule, 8 AWG, PP, 7/8in., PK100 (FSD83-18-C)
- PANDUIT Ferrule, 16 AWG, PP, 17/32in., PK500 (FSD78-10-D)
- PANDUIT Ferrule, 16 AWG, PP, 5/8in., PK500 (FSD78-12-D)
- PANDUIT Ferrule, Insul, 4 Awg, 29mmlong, Yl, PK50 (FSD85-16-L)
- PANDUIT Ferrule, 16 AWG, PP, 13/32in., PK500 (FSD78-8-DSL0)
- PANDUIT Ferrule, 14 AWG, PP, 7/8in., PK500 (FSD80-18-D)
- PANDUIT Ferrule, Insul, Twin, 2x10Awg, 14mm, Yl, PK100 (FTD82-14-C)
- Panduit Ferrules