Shop All Ferrules
Panduit
Ferrule, Insul, 4 Awg, 29mmlong, Yl, PK50
Mfr # FSD85-16-L
Zoro # G0416715
product price: $42.49
/pk 50, $0.85/ea
$42.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 4 AWG
- Overall Length 1.14 in
- Max. Temp. 105°C
- Standards DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 1.14 in |
Length | 1.1" |
Inside Dia. | 0.3 in |
Details
Item | Ferrule,Insul,4 Awg,29mmlong,Yl,PK50 |
Wire Range | 4 AWG |
Max. Temp. | 105°C |
Standards | DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F |
Material | Copper |
Finish | Tin-Plated |
Color | Yellow |
Product Name | Electric Wire Ferrule |
Material Details | Copper - Base, Polypropylene - Insulation |
Product Material | Polypropylene, Copper |
Product Color | Yellow |
Product Type | Electric Wire Ferrule |
Product Class | Terminals & Terminal Kits |
Max Operating Temperature | 105 degrees celsius |
Description
Ferrule,Insul,4 Awg,29mmlong,Yl,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Box Extender, Extender Accessory, Galvanized Steel, Square Box (BEX-475)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 6A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-6)
- IDEAL Grounding Tail, Ptail -Screw, Green, Pk100 (30-3399)
- LITTELFUSE Open Fuse Block, CC UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (L60030C2PQ)
- PANDUIT Ferrule, 18 AWG, PP, 17/32in., PK500 (FSD77-10-D)
- PANDUIT Ferrule, 10 AWG, PP, 5/8in., PK100 (FSD82-12-C)
- PANDUIT Ferrule, 12 AWG, PP, 17/32in., PK500 (FSD81-10-D)
- PANDUIT Ferrule, 18 AWG, PP, 5/8in., PK500 (FSD77-12-D)
- PANDUIT Fork Term, Lkg, Vyl, Insul, 16, PK50 (EV14-8LFB-L)
- PANDUIT Ferrule, Non-Insul, 4 Awg, 25mm Len, PK100 (F85-25-C)
- INTERSTATE PNEUMATICS 0.478 Inch ID x 0.687 Inch Long Ferrules, PK 12 (F4750-12)
- Panduit Wire Connectors & Disconnects