Shop All Ferrules
Panduit
Ferrule, Insul, 26 Awg, 6mmpin, Gry, PK500
Mfr # FSD72-6-D
Zoro # G0418249
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 26 AWG
- Overall Length 0.41 in
- Max. Temp. 105°C
- Standards DIN 46228 Part 4, CSA C22.2 No. 291-14
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 0.41 in |
Inside Dia. | 0.03 in |
Length | 0.4" |
Details
Item | Ferrule,Insul,26 Awg,6mmpin,Gry,PK500 |
Wire Range | 26 AWG |
Max. Temp. | 105°C |
Standards | DIN 46228 Part 4, CSA C22.2 No. 291-14 |
Material | Copper |
Color | Gray |
Finish | Tin-Plated |
Product Color | Gray |
Product Material | Polypropylene, Copper |
Material Details | Copper - Base, Polypropylene - Insulation |
Product Name | Electric Wire Ferrule |
Product Type | Electric Wire Ferrule |
Product Class | Terminals & Terminal Kits |
Description
Polypropylene insulated ferrules single wire gray DIN end sleeve, 26 AWG (.14mm), .24(6.0mm) pin length.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Stater/Ground Lug, 1/0, 1/2", PK5 (6410-005H)
- SCHNEIDER ELECTRIC Pilot Light, Yellow, LED (ZB4BV053S)
- OMRON Connecting Cable (ZEN-CIF01)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FPT, SPDT, 100 to 1000 psi, Standard Action (B424BXCYLM1000)
- PANDUIT Fork Term, Vyl, Insul, 12, PK25 (EV10-10FB-Q)
- PANDUIT Ferrule, 8 AWG, Non-Insul, 15/32in., PK500 (F83-12-D)
- PANDUIT Ferrule, Insul, 18 Awg, 12mmpin, Gry, PK500 (FSD76-12-D)
- PANDUIT Fork Term, Vyl, Insul, 16, PK25 (EV14-10FB-Q)
- PANDUIT Ferrule, 14 AWG, PP, Yellow, 15/32in., PK500 (FSD79-8-D)
- PANDUIT Ferrule Assort Kit, 150 Pieces, #24-18 AWG (KP-FSD1)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-656-L)
- Panduit Wire Connectors & Disconnects