Shop All Ferrules
Panduit
Ferrule, Insul, 2 Awg, 25mmpin, Rd, PK50
Mfr # FSD86-25-L
Zoro # G0423289
$73.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 2 AWG
- Overall Length 1.54 in
- Max. Temp. 105°C
- Standards DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
- Finish Tin-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 1.54 in |
Inside Dia. | 0.33 in |
Length | 1.5" |
Details
Item | Ferrule,Insul,2 Awg,25mmpin,Rd,PK50 |
Wire Range | 2 AWG |
Max. Temp. | 105°C |
Standards | DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F |
Finish | Tin-Plated |
Color | Red |
Material | Copper |
Product Material | Copper, Polypropylene |
Material Details | Copper - Base, Polypropylene - Insulation |
Product Name | Electric Wire Ferrule |
Product Color | Red |
Product Type | Electric Wire Ferrule |
Max Operating Temperature | 105 degrees celsius |
Product Class | Wire Termination |
Description
Polypropylene insulated ferrules single wire red DIN end sleeve, 2 AWG (35.0mm2), .98(25.0mm) pin length.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 6 AWG Non-Insulated Ring Terminal 1/4" Stud PK10 (M6-14R/SX)
- EATON Toolless Plug Connection Kit, Frame B (XTPAXTPCB)
- GARDNER BENDER Wire Connector, Winged, Blue, PK50 (10-089)
- CRYDOM Heat Sink, 3.0 Deg C/W DIN Rail Mount (HS301DR)
- PANDUIT Ferrule, 16 AWG, PP, 5/8in., PK500 (FSD78-12-D)
- PANDUIT Ferrule, 20 AWG, PP, 13/32in., PK500 (FSD75-8-DSL10)
- PANDUIT Ferrule, Ins, Shtct, 12Awg, 10mm, Gry, PK100 (FSDXL81-10-C)
- PANDUIT Ferrule, 16 AWG, PP, 13/32in., PK500 (FSD78-8-DSL0)
- PANDUIT Ferrule, 26 AWG, PP, 15/32in., PK500 (FSD72-8-D)
- PANDUIT Ferrule, 12 AWG, PP, 17/32in., PK500 (FSD81-10-D)
- MILTON INDUSTRIES 1" x .687 I.D. Brass Hole Ferrule (1654-7)
- Panduit Ferrules