Shop All Ferrules
Panduit
Ferrule, Insul, 1mm2, 8mmpin, Rd, PK3000
Mfr # FSD77-8-3K2
Zoro # G0416374
product price: $207.99
/pk 3000, $0.07/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 1 mm2
- Overall Length 0.57 in
- Max. Temp. -54 to 105°C
- Standards DIN 46228, CSA C22.2 No. 291-14, UL 486F
- Finish Tin-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 0.57 in |
Inside Dia. | 0.06 in |
Length | 0.6" |
Details
Item | Ferrule,Insul,1mm2,8mmpin,Rd,PK3000 |
Wire Range | 1 mm2 |
Max. Temp. | -54 to 105°C |
Standards | DIN 46228, CSA C22.2 No. 291-14, UL 486F |
Finish | Tin-Plated |
Material | Copper |
Color | Red |
Material Details | Copper - Base, Polypropylene - Insulation |
Product Material | Polypropylene, Copper |
Product Type | Electric Wire Ferrule |
Product Color | Red |
Product Name | Electric Wire Ferrule |
Max Operating Temperature | 105 degrees Celsius |
Product Class | Wire Termination |
Min Operating Temperature | -54 degrees Celsius |
Description
Insulated ferrules, single wire red DIN end sleeve on reel, (1.00mm2), 8mm Pin Length.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Ivory (SNAP8300ITRA)
- RACO Noninsulated Connector, 1/2 In., 45 Deg (3442)
- GE Manual Motor Starter, NEMA, 16A, 230VDC, 1P (CR101Y1)
- 3M Displacement Connector, 22-18 AWG, PK50 (951X-BOTTLE)
- PANDUIT Ferrule, 16 AWG, PP, 7/8in., PK500 (FSD78-18-D)
- PANDUIT Ferrule, 14 AWG, PP, 13/32in., PK500 (FSD80-8-DSL6)
- PANDUIT Ferrule, 16 AWG, PP, 15/32in., PK500 (FSD78-8-D)
- PANDUIT Ferrule, 18 AWG, PP, 9/16in., PK500 (FTD76-10-D)
- PANDUIT Ferrule, 24 AWG, PP, Yellow, 3/8in., PK500 (FSD73-6-D)
- PANDUIT Ferrule, 18 AWG, PP, 5/8in., PK500 (FSD77-12-D)
- ECLIPSE TOOLS Wire Ferrule Blue, 14 AWG, PK100 (701-022-100)
- Panduit Wire Connectors & Disconnects