Shop All Ferrules
Panduit
Ferrule, Insul, 18 Awg, 6mmpin, Gry, PK500
Mfr # FSD76-6-D
Zoro # G0417810
product price: $89.29
/pk 500, $0.18/ea
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 18 AWG
- Overall Length 0.49 in
- Max. Temp. 105°C
- Standards DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
- Inside Dia. 0.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 0.49 in |
Inside Dia. | 0.05 in |
Length | 0.5" |
Details
Item | Ferrule,Insul,18 Awg,6mmpin,Gry,PK500 |
Wire Range | 18 AWG |
Max. Temp. | 105°C |
Standards | DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F |
Material | Copper |
Finish | Tin-Plated |
Color | Gray |
Product Name | Electric Wire Ferrule |
Product Material | Polypropylene, Copper |
Material Details | Copper - Base, Polypropylene - Insulation |
Product Color | Gray |
Product Type | Electric Wire Ferrule |
Max Operating Temperature | 105 degrees celsius |
Product Class | Terminals & Terminal Kits |
Description
Polypropylene insulated ferrules single wire gray DIN end sleeve,18 AWG (.75mm2), .24(6.0mm) pin length.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Drop Ceiling/Entrance End, Off White (DCEFXIW-X)
- ERICSON Connector Non-Nema, Perma-Link Indust. G (1607-C)
- SIEMENS Miniature Circuit Breaker, Q Series 20/20A, 1 Pole, 120/240V AC (Q2020NC)
- BLUE SEA SYSTEMS Fuse Holder, 30A Amp Range, Wire Leads (5061)
- PANDUIT Ferrule, Insul, Twin, 2x10Awg, 14mm, Yl, PK100 (FTD82-14-C)
- PANDUIT Ferrule, 16 AWG, Non-Insul, 13/32in., PK1000 (F78-10-M)
- PANDUIT Ferrule, 18 AWG, PP, 13/32in., PK500 (FSD77-8-DSL2)
- PANDUIT Ferrule, 2 AWG, PP, 3/4in., PK50 (FSD86-16-L)
- PANDUIT Fork, Flange, Nylon, 22-16 Awg, #6, PK100 (PN18-6FF-C)
- PANDUIT Ferrule, 18 AWG, PP, 17/32in., PK500 (FSD76-10-D)
- SANITUBE Tank Weld Ferrule Light Duty 316L, 2 (14WLMP6-200)
- Panduit Ferrules