Shop All Ferrules
Panduit
Ferrule, Insul, 16 Awg, 8mmpin, Bl, PK2500
Mfr # FSD78-8-2KD0
Zoro # G0416523
product price: $211.99
/pk 2500, $0.08/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 16 AWG
- Overall Length 0.57 in
- Max. Temp. -54 to 105°C
- Standards DIN 46228, CSA C22.2 No. 291-14, UL 486F
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 0.57 in |
Inside Dia. | 0.07 in |
Length | 0.6" |
Details
Item | Ferrule,Insul,16 Awg,8mmpin,Bl,PK2500 |
Wire Range | 16 AWG |
Max. Temp. | -54 to 105°C |
Standards | DIN 46228, CSA C22.2 No. 291-14, UL 486F |
Color | Black |
Finish | Tin-Plated |
Material | Copper |
Product Type | Electric Wire Ferrule |
Product Material | Copper, Polypropylene |
Material Details | Copper - Base, Polypropylene - Insulation |
Product Name | Electric Wire Ferrule |
Product Color | Black |
Min Operating Temperature | -54 degrees Celsius |
Product Class | Wire Termination |
Max Operating Temperature | 105 degrees Celsius |
Description
Insulated ferrules, single wire black DIN end sleeve on reel, 16AWG (1.50mm2), 8mm Pin Length.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, DPDT, 5 to 250 psi, Standard Action (9012GAW26)
- AC WORKS NEMA L21-30R 30A 3-Phase 120/208V 3PY, 5-Wire Locking Female UL, C-UL Approval in Black (ASL2130R-BK)
- HONEYWELL Industrial Snap Action Switch, Lever, Roller Actuator, SPDT, 15A @ 480V AC Contact Rating (BZ-2RW822-A2)
- SQUARE D Open Fuse Block, H UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (9080GF6)
- PANDUIT Ferrule, 10 AWG, PP, 7/8in., PK100 (FSD82-18-C)
- PANDUIT Ferrule, 18 AWG, PP, 3/8in., PK500 (FSD77-6-D)
- PANDUIT Ferrule, 20 AWG, PP, 17/32in., PK500 (FSD75-10-D)
- PANDUIT Ferrule, 18 AWG, PP, 15/32in., PK500 (FSD76-8-D)
- PANDUIT Ferrule, 18 AWG, PP, 7/16in., PK500 (FTD77-8-D)
- PANDUIT Ferrule, 2 AWG, PP, 3/4in., PK50 (FSD86-16-L)
- ECLIPSE TOOLS Wire Ferrule, Orange, 20 AWG, 8mm.PK500 (701-028)
- Panduit Wire Connectors & Disconnects