Shop All Ferrules
Panduit
Ferrule, Insul, 16 Awg, 8mmpin, Bl, PK1000
Mfr # FSD78-8-K
Zoro # G0417829
product price: $170.99
/pk 1000, $0.17/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 16 AWG
- Overall Length 0.57 in
- Max. Temp. 105°C
- Standards DIN 46228 Part 4, CSA C22.2 No. 291-14, cULus E472545
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 0.57 in |
Inside Dia. | 0.07 in |
Outside Diameter Inches | 0.08 in |
Details
Item | Ferrule,Insul,16 Awg,8mmpin,Bl,PK1000 |
Wire Range | 16 AWG |
Max. Temp. | 105°C |
Standards | DIN 46228 Part 4, CSA C22.2 No. 291-14, cULus E472545 |
Material | Copper |
Finish | Tin-Plated |
Color | Black |
Min Operating Temperature | -51 degrees Celsius |
Product Class | Wire Termination |
Max Operating Temperature | 105 degrees Celsius |
Description
Insulated ferrules, single wire black DIN end sleeve on mini-reel, 16 AWG (1.5mm2), 0.31 (8.0mm) pin length.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, FAZ Series 2A, 2 Pole, 277/480V AC, C Curve (FAZ-C2/2)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (5025)
- PEPPERL FUCHS LOGIC CARD 01515 SEC (MPA1HD)
- KS 16-14 3-pc F/I N/I 250 FQC, PK500 (30183)
- PANDUIT Ferrule, Expanded Gray Sleeve, #18 AWG ( (FSDX76-8-D)
- PANDUIT Ferrule, 4 AWG, Non-Insul, 23/32in., PK100 (F85-18-C)
- PANDUIT Ferrule, 12 AWG, PP, 17/32in., PK500 (FSD81-10-D)
- PANDUIT Ferrule, 10 AWG, Non-Insul, 15/32in., PK1000 (F82-12-M)
- PANDUIT Ferrule, Non-Insul, 8 Awg, 18mm Len, PK500 (F83-18-D)
- PANDUIT Fork Term, Vyl, Insul, 22, PK25 (EV18-10FB-Q)
- PANDUIT Ferrule, 20 AWG, PP, 17/32in., PK500 (FSD75-10-D)
- Panduit Ferrules