Shop All Ferrules
Panduit
Ferrule, Ins, Shtct, 12Awg, 10mm, Gry, PK100
Mfr # FSDXL81-10-C
Zoro # G0422729
$41.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 12 AWG
- Overall Length 0.77 in
- Max. Temp. 105°C
- Standards DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 0.77 in |
Length | 0.8" |
Inside Dia. | 0.11 in |
Outside Diameter Inches | 0.13 in |
Details
Item | Ferrule,Ins,Shtct,12Awg,10mm,Gry,PK100 |
Wire Range | 12 AWG |
Max. Temp. | 105°C |
Standards | DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F |
Color | Gray |
Material | Copper |
Finish | Tin-Plated |
Product Color | Gray |
Product Type | Electric Wire Ferrule |
Material Details | Copper - Base, Polypropylene - Insulation |
Product Name | Electric Wire Ferrule |
Product Material | Copper, Polypropylene |
Product Class | Wire Termination |
Max Operating Temperature | 105 degrees Celsius |
Description
Ferrule,Ins,Shtct,12Awg,10mm,Gry,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL8300SGRA)
- SUPERIOR ELECTRIC 20A 125V NEMA 5-20P Straight Electrical Plug (YGA021A)
- LEVITON Receptacle Flush Mnt 50A (R20-05206-S10)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 1-1/4'' Reducing Washer, 50PK (RW54)
- PANDUIT Ferrule, 26 AWG, PP, 15/32in., PK500 (FSD72-8-D)
- PANDUIT Ferrule, Expanded Blue Sleeve, #6 AWG (1 (FSDX84-12-C)
- PANDUIT Ferrule, 18 AWG, PP, 15/32in., PK500 (FSD77-8-D)
- PANDUIT Ferrule, 18 AWG, PP, 5/8in., PK500 (FSD77-12-D)
- PANDUIT Ferrule, 14 AWG, PP, 13/32in., PK500 (FSD80-8-DSL6)
- PANDUIT Polypropylene Insul ferrules Sngl wire DIN exp, FSDXL80-12-C, PK 100 (FSDXL80-12-C)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 2 AWG, PK100 (701-076)
- Panduit Ferrules