Shop All Ferrules
Panduit
Ferrule, Expanded White Sleeve, #20 AWG
Mfr # FSDX75-8-D
Zoro # G2854594
product price: $43.85
/pk 500, $0.09/ea
$43.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 20 AWG
- Overall Length 0.53 in
- Max. Temp. 105°C
- Finish Tin-Plated
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 0.53 in |
Inside Dia. | 0.04 in |
Length | 0.5" |
Outside Diameter Inches | 0.05 in |
Details
Item | Covered Single Wire Ferrule |
Wire Range | 20 AWG |
Max. Temp. | 105°C |
Finish | Tin-Plated |
Material | Copper |
Color | White |
Standards | DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F (with 20 AWG wire only) |
Product Name | Electric Wire Ferrule |
Product Color | White |
Material Details | Copper - Base, Polypropylene - Insulation |
Product Material | Polypropylene, Copper |
Product Type | Electric Wire Ferrule |
Product Class | Wire Termination |
Max Operating Temperature | 105 degrees Celsius |
Description
Ferrule, Expanded White Sleeve, #20 AWG (0.5mm2) Wire Size, 0.31 (8.0mm) Pin Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN CONCEPT Adjustable-Depth Mounting Kits, (CAM122)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM112-AT-C0)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 19" Inch Long Extra Heavy Duty - Natural Nylon - 250 Lbs Tensile Strength - 100 pc Pack (CT19NAT)
- NVENT HOFFMAN Ceiling Support Kit, Steel (LCK)
- PANDUIT Ferrule, 14 AWG, PP, 15/32in., PK500 (FSD80-8-D)
- PANDUIT Polypropylene Insul ferrules Sngl wire DIN exp, FSDXL78-10-C, PK 100 (FSDXL78-10-C)
- PANDUIT Fork Term, Vyl, Insulated, 12, PK25 (EV10-14FB-Q)
- PANDUIT Ferrule, Insul, 18 Awg, 12mmpin, Gry, PK500 (FSD76-12-D)
- PANDUIT Ferrule, 14 AWG, PP, 7/8in., PK500 (FSD80-18-D)
- PANDUIT Ferrule, non-insulated, 3/0 AWG (95.0mm (F90-25-L)
- PROFESSIONAL PLASTICS Teflon Two-Hole Ferrules, TF-1824H 1/8 Inch (10 Pcs) [Package] (HFERRULETFE-TF-1824H-10PACK)
- Panduit Wire Connectors & Disconnects