Shop All Ferrules
Panduit
Ferrule, Expanded Gray Sleeve, #18 AWG (
Mfr # FSDX76-8-D
Zoro # G2860690
product price: $42.75
/pk 500, $0.09/ea
$42.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 18 AWG
- Overall Length 0.55 in
- Max. Temp. 105°C
- Standards DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
- Finish Tin-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 0.55 in |
Inside Dia. | 0.05 in |
Length | 0.6" |
Outside Diameter Inches | 0.06 in |
Details
Item | Covered Single Wire Ferrule |
Wire Range | 18 AWG |
Max. Temp. | 105°C |
Standards | DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F |
Finish | Tin-Plated |
Color | Gray |
Material | Copper |
Product Color | Gray |
Material Details | Copper - Base, Polypropylene - Insulation |
Product Type | Electric Wire Ferrule |
Product Name | Electric Wire Ferrule |
Product Material | Copper, Polypropylene |
Product Class | Wire Termination |
Max Operating Temperature | 105 degrees Celsius |
Description
Ferrule, Expanded Gray Sleeve, #18 AWG (0.75mm2) Wire Size, 0.31 (8.0mm) Pin Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL ER 8C 816 PIN PLUG (MS3106A207P)
- MERSEN Semiconductor Fuse, A30QS Series, 800A, Fast-Acting, 300V AC, Bolt-On (A30QS800-4)
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 3 Wire, 30 Amps, 250V, NEMA L6-30R (YGA017F)
- GE Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles (CR306A104)
- PANDUIT Ferrule, 20 AWG, PP, 7/16in., PK500 (FTD75-8-D)
- PANDUIT Ferrule, 14 AWG, Non-Insul, 13/32in., PK1000 (F80-10-M)
- PANDUIT Ferrule, 16 AWG, PP, 5/8in., PK500 (FSD78-12-D)
- PANDUIT Ferrule, Insul, 16 Awg, 8mmpin, Bl, PK2500 (FSD78-8-2KD0)
- PANDUIT Ferrule, 18 AWG, PP, 9/16in., PK500 (FTD76-10-D)
- PANDUIT Ferrule, Insul, 1mm2, 8mmpin, Rd, PK1000 (FSD77-8-K)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-625-SP4)
- Panduit Wire Connectors & Disconnects