Shop All Ferrules
Panduit
Ferrule, Expanded Blue Sleeve, #6 AWG (1
Mfr # FSDX84-12-C
Zoro # G2861375
product price: $44.19
/pk 100, $0.44/ea
$44.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 6 AWG
- Overall Length 0.91 in
- Max. Temp. 105°C
- Color Blue
- Finish Tin-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 0.91 in |
Inside Dia. | 0.24 in |
Length | 0.9" |
Outside Diameter Inches | 0.25 in |
Details
Item | Covered Single Wire Ferrule |
Wire Range | 6 AWG |
Max. Temp. | 105°C |
Color | Blue |
Finish | Tin-Plated |
Standards | DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F |
Material | Copper |
Material Details | Copper - Base, Polypropylene - Insulation |
Product Material | Polypropylene, Copper |
Product Color | Blue |
Product Name | Electric Wire Ferrule |
Product Type | Electric Wire Ferrule |
Max Operating Temperature | 105 degrees Celsius |
Product Class | Wire Termination |
Description
Ferrule, Expanded Blue Sleeve, #6 AWG (16.0mm2) Wire Size, 0.47 (12.0mm) Pin Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Hk61Ea033 Circuit Board (HK61EA033)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., White (SHC1011CR)
- AMERTAC PLUGIN LGHT CON MOTN 25' (MLC4BC)
- PALADIN TOOLS Polishing Puck Fiber Sc St Fc (PA1920-1)
- PANDUIT Ferrule, 10 AWG, PP, 7/8in., PK100 (FSD82-18-C)
- PANDUIT Ferrule, 26 AWG, PP, 15/32in., PK500 (FSD72-8-D)
- PANDUIT Ferrule, 22 AWG, PP, 3/8in., PK500 (FSD74-6-D)
- PANDUIT Ferrule, 12 AWG, PP, 17/32in., PK500 (FSD81-10-D)
- PANDUIT Ferrule, 18 AWG, PP, 5/8in., PK500 (FSD77-12-D)
- PANDUIT Ferrule, 16 AWG, PP, 21/32in., PK500 (FTD78-12-D)
- KNIPEX End Ferrules, 18 AWG (0.75mm2) T, PK200 (97 99 371)
- Panduit Ferrules