Shop All Ferrules
Panduit
Ferrule, Expanded Blk Slv, #16 AWG (1.50mm²) Wire, FSDX78-8-D, PK 500
Mfr # FSDX78-8-D
Zoro # G2859397
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 16 AWG
- Overall Length 0.57 in
- Max. Temp. 105°C
- Finish Tin-Plated
- Inside Dia. 0.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 0.57 in |
Inside Dia. | 0.07 in |
Length | 0.6" |
Outside Diameter Inches | 0.08 in |
Details
Item | Covered Single Wire Ferrule |
Wire Range | 16 AWG |
Max. Temp. | 105°C |
Finish | Tin-Plated |
Standards | DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F |
Material | Copper |
Color | Black |
Product Color | Black |
Product Material | Copper, Polypropylene |
Product Type | Electric Wire Ferrule |
Product Name | Electric Wire Ferrule |
Material Details | Copper - Base, Polypropylene - Insulation |
Max Operating Temperature | 105 degrees Celsius |
Product Class | Wire Termination |
Description
Ferrule, Expanded Black Sleeve, #16 AWG (1.50mm2) Wire Size, 0.32 (8.0mm) Pin Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE CABLE TIES 8 18lb Natural/White Cable Tie 100/BG (AL-08-18-9-C)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 630mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-630MA)
- HUBBELL Straight Blade Receptacle, 1 Outlet, NEMA 14-50R, 50 A, 125/250V AC, 3 Poles, 4 Wires, Black (HBL9450A)
- STA-KON 22-16 AWG Vinyl Fork Terminal #8 Stud PK100 (18RA-8F)
- PANDUIT Ferrule, 12 AWG, PP, 7/8in., PK100 (FSD81-18-C)
- PANDUIT Ferrule, 14 AWG, Non-Insul, 15/32in., PK1000 (F80-12-M)
- PANDUIT Ferrule, 18 AWG, PP, 5/8in., PK500 (FSD77-12-D)
- PANDUIT Ferrule, 10 AWG, PP, 5/8in., PK100 (FSD82-12-C)
- PANDUIT Ferrule, Non-Insul, 2/0 Awg, 25mm Len, PK50 (F89-25-L)
- PANDUIT Ferrule, Insul, 16 Awg, 8mmpin, Bl, PK2500 (FSD78-8-2KD0)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 2 AWG, PK100 (701-076)
- Panduit Wire Connectors & Disconnects