Shop All Ferrules
Panduit
Ferrule, 8 AWG, PP, 7/8in., PK100
Mfr # FSD83-18-C
Zoro # G2600775
product price: $68.25
/pk 100, $0.68/ea
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 8 AWG
- Insulation Type Self-Insulated
- Insulation Color Red
- Insertion Length 7/8 in
- Overall Length 1.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Insertion Length | 7/8 in |
Overall Length | 1.06 in |
Length | 1.1" |
Minimum Wire Size | 8 AWG |
Barrel Diameter | 0.3 in |
Wire Size Range | 8 AWG - 8 AWG |
Maximum Wire Size | 8 AWG |
Barrel Length | 0.35 in |
Strip Length | 7/8 in |
Ferrule Diameter | 0.2 in |
Inside Dia. | 0.18 in |
Inside Diameter (mm) | 4.6 |
Wire Strip Length (mm) | 22.2 |
Minimum Copper Conductor Size (AWG) | #8 |
Pin Length (In.) | 0.71 |
Maximum Wire Insulation Diameter (mm) | 7.5 |
Wire Strip Length (In.) | 0.87 |
Overall Length (In.) | 1.06 |
Overall Length (mm) | 27 |
Pin Length (mm) | 18 |
Maximum Metric Conductor Size (mm²) | 10 |
Inside Diameter (In.) | 0.18 |
Maximum Wire Insulation Diameter (In.) | 0.3 |
Maximum Copper Conductor Size (AWG) | #8 |
Copper Conductor Size (AWG) | #8 |
Maximum Metric Conductor Size (mm²) | 10 |
Description
Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.2 in, Ferrule Material Copper, Insertion Length 7/8 in, Insulation Color Red, Insulation Material Polypropylene, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 8 AWG, Maximum Wire Size 8 AWG, Termination Style Crimp, Standards CSA C22.2 No. 291-14, DIN 46228 Part 4, Barrel Diameter 0.3 in, Barrel Finish Tin Plated, Barrel Length 0.35 in, Barrel Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803000A09M020)
- PRECISIONAIRE FLTR 20""X30'X1"" (HH20130)
- SOLAHD DC Power Supply, 115/230V AC, 24V DC, 92W, 3.8A, DIN Rail/Chassis (SDN424100LP)
- PANDUIT Ring, Hi Temp, Non-Ins, 12-10 Awg, 1/4", PK50 (P10-14RHT6-L)
- PANDUIT Ferrule, Insul, 4 Awg, 31mmlong, Yl, PK50 (FSD85-18-L)
- PANDUIT Ferrule, 12 AWG, PP, 5/8in., PK100 (FSD81-12-C)
- PANDUIT Fork Term, Lkg, Vyl, Insul, 16, PK50 (EV14-8LFB-L)
- PANDUIT Ferrule, Insul, 4 Awg, 29mmlong, Yl, PK50 (FSD85-16-L)
- PANDUIT Ferrule, 18 AWG, PP, 17/32in., PK500 (FSD76-10-D)
- PANDUIT Ferrule, Non-Insul, 4 Awg, 25mm Len, PK100 (F85-25-C)
- ECLIPSE TOOLS Wire Ferrule, Yellow, Twin, 1 AWG, PK100 (701-112)
- Panduit Wire Connectors & Disconnects