Shop All Ferrules
Panduit
Ferrule, 8 AWG, PP, 5/8in., PK100
Mfr # FSD83-12-C
Zoro # G9990312
product price: $42.15
/pk 100, $0.42/ea
$42.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 8 AWG
- Insulation Type Self-Insulated
- Insulation Color Red
- Insertion Length 5/8 in
- Overall Length 0.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Insertion Length | 5/8 in |
Overall Length | 0.83 in |
Length | 0.8" |
Wire Size Range | 8 AWG - 8 AWG |
Barrel Diameter | 0.3 in |
Strip Length | 5/8 in |
Minimum Wire Size | 8 AWG |
Maximum Wire Size | 8 AWG |
Barrel Length | 0.36 in |
Ferrule Diameter | 0.2 in |
Inside Dia. | 0.18 in |
Pin Length (In.) | 0.47 |
Wire Strip Length (In.) | 45054 |
Maximum Wire Insulation Diameter (In.) | 0.3 |
Wire Strip Length (mm) | 15.9 |
Pin Length (mm) | 12 |
Maximum Copper Conductor Size (AWG) | #8 |
Overall Length (mm) | 21 |
Overall Length (In.) | 0.83 |
Inside Diameter (In.) | 0.18 |
Inside Diameter (mm) | 4.6 |
Copper Conductor Size (AWG) | #8 |
Minimum Copper Conductor Size (AWG) | #8 |
Minimum Metric Conductor Size (mm²) | 10 |
Maximum Wire Insulation Diameter (mm) | 7.5 |
Maximum Metric Conductor Size (mm²) | 10 |
Minimum Metric Conductor Size (mm²) | 10 |
Maximum Metric Conductor Size (mm²) | 10 |
Description
Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.2 in, Ferrule Material Copper, Insertion Length 5/8 in, Insulation Color Red, Insulation Material Polypropylene, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 8 AWG, Maximum Wire Size 8 AWG, Termination Style Crimp, Standards CSA C22.2 No. 291-14, DIN 46228, UL 486F, Barrel Diameter 0.3 in, Barrel Finish Tin Plated, Barrel Length 0.36 in, Barrel Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECTITE ELECTRICAL BY APOLLO 1/2 in. Non-Metallic Water Tight Push-to-Connect Straight Connector (ELMA12)
- KMC Cable Clamp, 3/4" dia., 1/2" W, PK10 (CFV1309Z1)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug (CH60J3)
- REMINGTON INDUSTRIES Piggyback Quick Connect Terminals, PVC, 16-22 AWG Wire, Red, 10 Pcs (HPBDD1.25-250-10)
- PANDUIT Ferrule, Expanded Blue Sleeve, #6 AWG (1 (FSDX84-12-C)
- PANDUIT Ferrule, Insul, 1mm2, 8mmpin, Rd, PK1000 (FSD77-8-K)
- PANDUIT Ferrule, No Sleeve, 350 kcmil (185.0mm² (F93-32-Q)
- PANDUIT Ferrule, 18 AWG, PP, 5/8in., PK500 (FSD77-12-D)
- PANDUIT Ferrule, 10 AWG, Non-Insul, 15/32in., PK1000 (F82-12-M)
- PANDUIT Ferrule, non-insulated, 3/0 AWG (95.0mm (F90-25-L)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-690-L)
- Panduit Ferrules