Shop All Ferrules
Panduit
Ferrule, 8 AWG, Non-Insul, 19/32in., PK500
Mfr # F83-15-D
Zoro # G2600836
product price: $140.99
/pk 500, $0.28/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 8 AWG
- Insulation Type Non-Insulated
- Insulation Color Bare
- Insertion Length 19/32 in
- Overall Length 0.59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Insertion Length | 19/32 in |
Overall Length | 0.59 in |
Ferrule Diameter | 0.19 in |
Strip Length | 19/32 in |
Barrel Diameter | 0.19 in |
Wire Size Range | 8 AWG - 8 AWG |
Maximum Wire Size | 8 AWG |
Minimum Wire Size | 8 AWG |
Description
Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.19 in, Ferrule Material Copper, Insertion Length 19/32 in, Insulation Color Bare, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Minimum Wire Size 8 AWG, Maximum Wire Size 8 AWG, Standards CSA C22.2 No. 291-14, DIN 46228 Part 1, Barrel Diameter 0.19 in, Barrel Finish Tin Plated, Barrel Material Copper, Compatible Grainger Part Number 376U08, 376U38, 376U39, 377J21, 377M39, 38YU66, 38YU67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT UR Connector, AWG26, 20, PK100 (703-004)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 24V AC, 3 Poles, No Auxiliary Contacts (8536SCG3V01S)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 16 AWG, 100' Length, 0.0508" Diameter, Silver, Bus Bar Wire (16TCW)
- SQUARE D 2.5-4.0A Overload Relay (LRD08)
- PANDUIT Fork Term, Lkg, Vyl, 22, 18Awg, #6Stud, PK1000 (PV18-6LF-MY)
- PANDUIT Ferrule, 14 AWG, Non-Insul, 13/32in., PK1000 (F80-10-M)
- PANDUIT Ferrule, 18 AWG, PP, 17/32in., PK500 (FSD77-10-D)
- PANDUIT Ferrule, Non-Insul, 2/0 Awg, 25mm Len, PK50 (F89-25-L)
- PANDUIT Ferrule, 18 AWG, PP, 17/32in., PK500 (FSD76-10-D)
- PANDUIT Ferrule, 8 AWG, PP, 7/8in., PK100 (FSD83-18-C)
- ECLIPSE TOOLS Wire Ferrule, Red, 16 AWG, 18mm, PK200 (701-033)
- Panduit Wire Connectors & Disconnects