Shop All Ferrules
Panduit
Ferrule, 8 AWG, Non-Insul, 15/32in., PK500
Mfr # F83-12-D
Zoro # G2600845
original price:
$125.95
19% off
new price: $101.99
/pk 500, $0.20/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 8 AWG
- Insulation Type Non-Insulated
- Insulation Color Bare
- Insertion Length 15/32 in
- Overall Length 0.47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Insertion Length | 15/32 in |
Overall Length | 0.47 in |
Length | 0.5" |
Wire Size Range | 8 AWG - 8 AWG |
Maximum Wire Size | 8 AWG |
Barrel Diameter | 0.19 in |
Ferrule Diameter | 0.19 in |
Minimum Wire Size | 8 AWG |
Strip Length | 15/32 in |
Inside Dia. | 0.18 in |
Copper Conductor Size (AWG) | #8 |
Maximum Copper Conductor Size (AWG) | #8 |
Pin Length (mm) | 12 |
Pin Length (In.) | 0.47 |
Wire Strip Length (In.) | 15/32 |
Inside Diameter (In.) | 0.18 |
Overall Length (mm) | 12 |
Outer Diameter (In.) | 0.19 |
Inside Diameter (mm) | 4.5 |
Minimum Metric Conductor Size (mm²) | 10 |
Overall Length (In.) | 0.47 |
Minimum Copper Conductor Size (AWG) | #8 |
Maximum Metric Conductor Size (mm²) | 10 |
Outer Diameter (mm) | 4.9 |
Wire Strip Length (mm) | 12 |
Maximum Metric Conductor Size (mm²) | 10 |
Minimum Metric Conductor Size (mm²) | 10 |
Description
Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.19 in, Ferrule Material Copper, Insertion Length 15/32 in, Insulation Color Bare, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Minimum Wire Size 8 AWG, Maximum Wire Size 8 AWG, Termination Style Crimp, Standards CSA C22.2 No. 291-14l, DIN 46228, UL 486F, Barrel Diameter 0.19 in, Barrel Finish Tin Plated, Barrel Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52B)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 10A, 1 Pole, 240/415V AC, D Curve (M9F23110)
- NVENT HOFFMAN Concept Hmi, Type 4,550x600x120mm, Lt G (CP556012)
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 1.125A, 600V AC, Non-Indicating (ATQR1-1/8)
- PANDUIT Ferrule, 20 AWG, PP, 15/32in., PK500 (FSD75-8-D)
- PANDUIT Ferrule, non-insulated, 1 AWG (50.0mm²) (F87-22-C)
- PANDUIT Fork Term, Vyl, Insulated, 12, PK25 (EV10-14FB-Q)
- PANDUIT Ferrule, 16 AWG, PP, 5/8in., PK500 (FSD78-12-D)
- PANDUIT Ferrule, Expanded Blue Sleeve, #6 AWG (1 (FSDX84-12-C)
- PANDUIT Ferrule, Yellow Sleeve, 2/0 AWG (70mm²) (FSD89-27-Q)
- ECLIPSE TOOLS Wire Ferrule, Orange, 20 AWG, 8mm.PK500 (701-028)
- Panduit Ferrules