Shop All Ferrules
Panduit
Ferrule, 6 AWG, PP, 7/8in., PK100
Mfr # FSD84-18-C
Zoro # G2600766
product price: $63.95
/pk 100, $0.64/ea
$63.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 6 AWG
- Insulation Type Self-Insulated
- Insulation Color Blue
- Insertion Length 7/8 in
- Overall Length 1.14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Insertion Length | 7/8 in |
Overall Length | 1.14 in |
Length | 1.1" |
Barrel Diameter | 0.35 in |
Maximum Wire Size | 6 AWG |
Strip Length | 7/8 in |
Wire Size Range | 6 AWG - 6 AWG |
Minimum Wire Size | 6 AWG |
Barrel Length | 0.43 in |
Ferrule Diameter | 0.25 in |
Inside Dia. | 0.24 in |
Overall Length (In.) | 1.14 |
Pin Length (In.) | 0.71 |
Inside Diameter (In.) | 0.24 |
Maximum Wire Insulation Diameter (In.) | 0.35 |
Wire Strip Length (mm) | 22.2 |
Pin Length (mm) | 18 |
Maximum Copper Conductor Size (AWG) | #6 |
Wire Strip Length (In.) | 0.87 |
Maximum Wire Insulation Diameter (mm) | 8.8 |
Overall Length (mm) | 29 |
Copper Conductor Size (AWG) | #6 |
Minimum Copper Conductor Size (AWG) | #6 |
Maximum Metric Conductor Size (mm²) | 16 |
Inside Diameter (mm) | 6 |
Maximum Metric Conductor Size (mm²) | 16 |
Description
Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.25 in, Ferrule Material Copper, Insertion Length 7/8 in, Insulation Color Blue, Insulation Material Polypropylene, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 6 AWG, Maximum Wire Size 6 AWG, Termination Style Crimp, Standards CSA C22.2 No. 291-14, DIN 46228 Part 4, Barrel Diameter 0.35 in, Barrel Finish Tin Plated, Barrel Length 0.43 in, Barrel Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 3 Pole, 240V AC (QO3305237)
- SICK Optex Photoelectric Sensor (WL170-P122)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A12N12P)
- QUICKCABLE Stater/Ground Lug, 2/0, 3/8", PK5 (6420-005F)
- PANDUIT Ferrule, 14 AWG, PP, 13/32in., PK500 (FSD80-8-DSL6)
- PANDUIT Ferrule, 16 AWG, PP, 13/32in., PK500 (FSD78-8-DSL0)
- PANDUIT Ferrule, Insul, 18 Awg, 12mmpin, Gry, PK500 (FSD76-12-D)
- PANDUIT Ferrule, 18 AWG, PP, 7/16in., PK500 (FTD76-8-D)
- PANDUIT Ferrule, 20 AWG, PP, 17/32in., PK500 (FSD75-10-D)
- PANDUIT Ferrule, 14 AWG, PP, 15/32in., PK500 (FSD80-8-D)
- KNIPEX End Ferrules, 14 AWG (2.5mm2) Tw, PK100 (97 99 374)
- Panduit Ferrules