Shop All Ferrules
Panduit
Ferrule, 6 AWG, Non-Insul, 19/32in., PK250
Mfr # F84-15-TL
Zoro # G2600818
original price:
$92.92
11% off
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 6 AWG
- Insulation Type Non-Insulated
- Insulation Color Bare
- Insertion Length 19/32 in
- Overall Length 0.59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Insertion Length | 19/32 in |
Overall Length | 0.59 in |
Length | 0.6" |
Ferrule Diameter | 0.24 in |
Wire Size Range | 6 AWG - 6 AWG |
Minimum Wire Size | 6 AWG |
Maximum Wire Size | 6 AWG |
Barrel Diameter | 0.24 in |
Strip Length | 19/32 in |
Inside Dia. | 0.23 in |
Maximum Metric Conductor Size (mm²) | 16 |
Outer Diameter (mm) | 6.2 |
Maximum Copper Conductor Size (AWG) | #6 |
Overall Length (mm) | 15 |
Overall Length (In.) | 0.59 |
Inside Diameter (In.) | 0.23 |
Wire Strip Length (mm) | 15 |
Inside Diameter (mm) | 5.8 |
Copper Conductor Size (AWG) | #6 |
Wire Strip Length (In.) | 19/32 |
Minimum Copper Conductor Size (AWG) | #6 |
Outer Diameter (In.) | 0.24 |
Maximum Metric Conductor Size (mm²) | 16 |
Description
Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.24 in, Ferrule Material Copper, Insertion Length 19/32 in, Insulation Color Bare, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Minimum Wire Size 6 AWG, Maximum Wire Size 6 AWG, Standards CSA C22.2 No. 291-14, DIN 46228 Part 1, Barrel Diameter 0.24 in, Barrel Finish Tin Plated, Barrel Material Copper, Compatible Grainger Part Number 376U38, 38YU67
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Selector switch, Harmony XAC, plastic, black handle, 3 positions, unmarked (ZA2BD3)
- OMRON Power PCB Relay (G6D-1A-ASI DC24)
- PANDUIT 5" L Extra Heavy Duty Cable Tie PK 100 (MLT1S-CP)
- CAROL 100 ft. 14/3 Extension Cord SJOW (06400.63.06L)
- PANDUIT Ferrule, 20 AWG, PP, 17/32in., PK500 (FSD75-10-D)
- PANDUIT Ferrule, 4 AWG, Non-Insul, 23/32in., PK100 (F85-18-C)
- PANDUIT Ferrule, 16 AWG, PP, 15/32in., PK500 (FSD78-8-D)
- PANDUIT Ferrule, 14 AWG, PP, 13/32in., PK500 (FSD80-8-DSL6)
- PANDUIT Polypropylene Insul ferrules Sngl wire DIN exp, FSDXL78-10-C, PK 100 (FSDXL78-10-C)
- PANDUIT Ferrule, 12 AWG, PP, 5/8in., PK100 (FSD81-12-C)
- PANDUIT Ferrule, 6 AWG, PP, 5/8in., PK100 (FSD84-12-C)
- Panduit Ferrules