Shop All Ferrules
Panduit
Ferrule, 6 AWG, Non-Insul, 15/32in., PK250
Mfr # F84-12-TL
Zoro # G2600827
$73.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 6 AWG
- Insulation Type Non-Insulated
- Insulation Color Bare
- Insertion Length 15/32 in
- Overall Length 0.47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Insertion Length | 15/32 in |
Overall Length | 0.47 in |
Minimum Wire Size | 6 AWG |
Wire Size Range | 6 AWG - 6 AWG |
Ferrule Diameter | 0.24 in |
Maximum Wire Size | 6 AWG |
Barrel Diameter | 0.24 in |
Strip Length | 15/32 in |
Description
Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.24 in, Ferrule Material Copper, Insertion Length 15/32 in, Insulation Color Bare, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Minimum Wire Size 6 AWG, Maximum Wire Size 6 AWG, Standards CSA C22.2 No. 291-14, DIN 46228 Part 1, Barrel Diameter 0.24 in, Barrel Finish Tin Plated, Barrel Material Copper, Compatible Grainger Part Number 376U08, 376U38, 376U39, 377J21, 377M39, 38YU66, 38YU67
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" Insulated Ring Terminals 25PK (69951)
- ANDERSON POWER PRODUCTS Powerpole Contact, #4 ga., 120A, PK50 (123143-050)
- EATON Circuit Breaker, PDG Series 35A, 3 Pole, 600V AC, A Curve (PDG23G0035TFFL)
- NVENT HOFFMAN Toggle Latch for Type 4 and 4X Floor-Mount and Free-Stand Enclosures, (AFT44XSS)
- PANDUIT Ferrule, Yellow Sleeve, 2/0 AWG (70mm²) (FSD89-27-Q)
- PANDUIT Ferrule, 14 AWG, PP, 23/32in., PK250 (FTD80-13-TL)
- PANDUIT Ferrule, Expanded Blue Sleeve, #6 AWG (1 (FSDX84-12-C)
- PANDUIT Fork Term, Vyl, Insul, 22, PK25 (EV18-10FB-Q)
- PANDUIT Fork Term, Vyl, Insul, 16, PK25 (EV14-10FB-Q)
- PANDUIT Ferrule, Non-Insul, 2/0 Awg, 25mm Len, PK50 (F89-25-L)
- ECLIPSE TOOLS Wire Ferrule Blue, 14 AWG, PK100 (701-034-100)
- Panduit Ferrules