Panduit

Ferrule, 4 AWG, Non-Insul, 23/32in., PK100


product price: $53.29
/pk 100, $0.53/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Wire Range 4 AWG
  • Insulation Type Non-Insulated
  • Insulation Color Bare
  • Insertion Length 23/32 in
  • Overall Length 0.71 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Panduit
  • MFR # F85-18-C
  • Zoro # G2600809
  • UPC #
    074983763641
  • Country of Origin Germany
  • Category Ferrules

Dimensions

Insertion Length 23/32 in
Overall Length 0.71 in
Length 0.7"
Maximum Wire Size 4 AWG
Ferrule Diameter 0.3 in
Wire Size Range 4 AWG - 4 AWG
Minimum Wire Size 4 AWG
Barrel Diameter 0.3 in
Strip Length 23/32 in
Inside Dia. 0.29 in
Outer Diameter (In.) 0.3
Minimum Copper Conductor Size (AWG) #4
Inside Diameter (mm) 7.3
Outer Diameter (mm) 7.7
Wire Strip Length (In.) 23/32
Overall Length (In.) 0.71
Overall Length (mm) 18
Inside Diameter (In.) 0.29
Copper Conductor Size (AWG) #4
Wire Strip Length (mm) 18
Maximum Copper Conductor Size (AWG) #4
Maximum Metric Conductor Size (mm²) 25
Maximum Metric Conductor Size (mm²) 25

Description

Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.3 in, Ferrule Material Copper, Insertion Length 23/32 in, Insulation Color Bare, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Minimum Wire Size 4 AWG, Maximum Wire Size 4 AWG, Standards CSA C22.2 No. 291-14, DIN 46228 Part 1, Barrel Diameter 0.3 in, Barrel Finish Tin Plated, Barrel Material Copper, Compatible Grainger Part Number 376U18, Compatible Manufacturer Model Number CT-1005

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.