Shop All Ferrules
Panduit
Ferrule, 26 AWG, PP, 15/32in., PK500
Mfr # FSD72-8-D
Zoro # G2276681
product price: $100.99
/pk 500, $0.20/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 26 AWG
- Insulation Type Self-Insulated
- Insulation Color Gray
- Insertion Length 15/32 in
- Overall Length 0.49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Insertion Length | 15/32 in |
Overall Length | 0.49 in |
Length | 0.5" |
Maximum Wire Size | 26 AWG |
Minimum Wire Size | 26 AWG |
Wire Size Range | 26 AWG - 26 AWG |
Barrel Length | 0.18 in |
Strip Length | 15/32 in |
Barrel Diameter | 0.07 in |
Ferrule Diameter | 0.04 in |
Inside Dia. | 0.03 in |
Wire Strip Length (mm) | 11.9 |
Maximum Copper Conductor Size (AWG) | #26 |
Pin Length (mm) | 8 |
Overall Length (In.) | 0.49 |
Maximum Wire Insulation Diameter (mm) | 2 |
Minimum Copper Conductor Size (AWG) | #26 |
Maximum Wire Insulation Diameter (In.) | 0.07 |
Copper Conductor Size (AWG) | #26 |
Inside Diameter (mm) | 0.8 |
Maximum Metric Conductor Size (mm²) | 0.14 |
Inside Diameter (In.) | 0.03 |
Pin Length (In.) | 0.31 |
Wire Strip Length (In.) | 0.47 |
Overall Length (mm) | 12.5 |
Maximum Metric Conductor Size (mm²) | 0.14 |
Description
Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.04 in, Ferrule Material Copper, Insertion Length 15/32 in, Insulation Color Gray, Insulation Material Polypropylene, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 26 AWG, Maximum Wire Size 26 AWG, Termination Style Crimp, Standards CSA C22.2 No. 291-14, DIN 46228 Part 4, Barrel Diameter 0.07 in, Barrel Finish Tin Plated, Barrel Length 0.18 in, Barrel Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, CC UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-1P)
- 3M 4.1" L Miniature Cable Tie NAT PK 1000 (CT4NT18-C)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 14 ft. (137)
- SCHNEIDER Easy TeSys, 3 Poles, 24 V AC, 32 A, Reversing: No (DPE32B7)
- PANDUIT Ferrule, Insul, 4 Awg, 31mmlong, Yl, PK50 (FSD85-18-L)
- PANDUIT Ferrule, 14 AWG, PP, Yellow, 15/32in., PK500 (FSD79-8-D)
- PANDUIT Ferrule, 14 AWG, Non-Insul, 13/32in., PK1000 (F80-10-M)
- PANDUIT Ferrule, 20 AWG, PP, 15/32in., PK500 (FSD75-8-D)
- PANDUIT Ferrule, non-insulated, 2/0 AWG (70.0mm (F89-32-L)
- PANDUIT Ferrule, 18 AWG, PP, 5/8in., PK500 (FSD77-12-D)
- MIDWEST FASTENER 3/8" Aluminum Rope Ferrules 4PK (74705)
- Panduit Ferrules