Shop All Ferrules
Panduit
Ferrule, 22 AWG, PP, 15/32in., PK500
Mfr # FSD74-8-D
Zoro # G2276666
product price: $105.99
/pk 500, $0.21/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 22 AWG
- Insulation Type Self-Insulated
- Insulation Color Turquoise
- Insertion Length 15/32 in
- Overall Length 0.49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Insertion Length | 15/32 in |
Overall Length | 0.49 in |
Length | 0.4" |
Strip Length | 15/32 in |
Minimum Wire Size | 24 AWG |
Barrel Diameter | 0.07 in |
Wire Size Range | 24 AWG - 22 AWG |
Barrel Length | 0.18 in |
Maximum Wire Size | 22 AWG |
Ferrule Diameter | 0.04 in |
Inside Dia. | 0.03 in |
Maximum Copper Conductor Size (AWG) | #22 |
Pin Length (In.) | 0.31 |
Overall Length (In.) | 0.49 |
Wire Strip Length (mm) | 11.9 |
Wire Strip Length (In.) | 15/32 |
Maximum Metric Conductor Size (mm²) | 0.34 |
Inside Diameter (mm) | 0.8 |
Minimum Copper Conductor Size (AWG) | #24 - #22 |
Maximum Wire Insulation Diameter (mm) | 2 |
Overall Length (mm) | 12.5 |
Minimum Metric Conductor Size (mm²) | 0.34 |
Inside Diameter (In.) | 0.03 |
Pin Length (mm) | 8 |
Maximum Wire Insulation Diameter (In.) | 0.07 |
Copper Conductor Size (AWG) | #24 - #22 |
Maximum Metric Conductor Size (mm²) | 0.34 |
Minimum Metric Conductor Size (mm²) | 0.34 |
Description
Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.04 in, Ferrule Material Copper, Insertion Length 15/32 in, Insulation Color Turquoise, Insulation Material Polypropylene, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 24 AWG, Maximum Wire Size 22 AWG, Termination Style Crimp, Standards CSA C22.2 No. 291-14, DIN 46228 Part 4, Barrel Diameter 0.07 in, Barrel Finish Tin Plated, Barrel Length 0.18 in, Barrel Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON DC Power Supply, 100/240V AC, 24V DC, 90W, 3.75A, DIN Rail (S8VS-09024A)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell MediaTrak 7 Cable Tray - Cable Holder - White - 1 Pack (PL1ABC7)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-500 PG 120.00)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J21M4)
- PANDUIT Ferrule, 16 AWG, PP, 3/8in., PK500 (FSD78-6-D)
- PANDUIT Ferrule, 14 AWG, Non-Insul, 15/32in., PK1000 (F80-12-M)
- PANDUIT Ferrule, 14 AWG, PP, 5/8in., PK500 (FSD80-12-D)
- PANDUIT Ferrule, Expanded Blk Slv, #16 AWG (1.50mm²) Wire, FSDX78-8-D, PK 500 (FSDX78-8-D)
- PANDUIT Ferrule, Ins, Shtct, 10Awg, 12mmpin, Yl, PK100 (FSDXL82-12-C)
- PANDUIT Ferrule Assort Kit, 100 Pieces, #12-6 AWG (KP-FSD3)
- ECLIPSE TOOLS Wire Ferrule, Orange, 12 AWG, 12mm, PK200 (701-145)
- Panduit Ferrules