Shop All Ferrules
Panduit
Ferrule, 20 AWG, PP, 3/8in., PK500
Mfr # FSD75-6-D
Zoro # G2276648
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 20 AWG
- Insulation Type Self-Insulated
- Insulation Color White
- Insertion Length 3/8 in
- Overall Length 0.49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Insertion Length | 3/8 in |
Overall Length | 0.49 in |
Length | 0.5" |
Strip Length | 3/8 in |
Barrel Diameter | 0.09 in |
Maximum Wire Size | 20 AWG |
Wire Size Range | 20 AWG - 20 AWG |
Minimum Wire Size | 20 AWG |
Barrel Length | 0.25 in |
Ferrule Diameter | 0.06 in |
Inside Dia. | 0.04 in |
Inside Diameter (mm) | 1.1 |
Pin Length (In.) | 0.24 |
Wire Strip Length (In.) | 0.37 |
Inside Diameter (In.) | 0.04 |
Wire Strip Length (mm) | 9.5 |
Maximum Metric Conductor Size (mm²) | 0.5 |
Copper Conductor Size (AWG) | #22 - #20 |
Maximum Copper Conductor Size (AWG) | #20 |
Overall Length (In.) | 0.49 |
Overall Length (mm) | 12 |
Pin Length (mm) | 6 |
Maximum Wire Insulation Diameter (mm) | 2.5 |
Maximum Wire Insulation Diameter (In.) | 0.09 |
Minimum Copper Conductor Size (AWG) | #22 - #20 |
Maximum Metric Conductor Size (mm²) | 0.5 |
Description
Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.06 in, Ferrule Material Copper, Insertion Length 3/8 in, Insulation Color White, Insulation Material Polypropylene, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 20 AWG, Maximum Wire Size 20 AWG, Termination Style Crimp, Standards CSA C22.2 No. 291-14, DIN 46228 Part 4, Barrel Diameter 0.09 in, Barrel Finish Tin Plated, Barrel Length 0.25 in, Barrel Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLPHIN COMPONENTS Cable Clamp, 5/8 In, White, PK100 (DC-5/8N)
- LEGRAND Straight Blade Connector, 20A, 125VAC (PS5369XHG)
- TELEMECANIQUE SENSORS 1NC/1NO Limit Switch Base (9007CT54)
- SQUARE D Surge Protector, 3 Phase, 277/480V, 4, 240 kA (MA4IMA24)
- PANDUIT Ferrule, N-Ins, 4/0-250 Kcmil32mm Len, PK50 (F91-32-L)
- PANDUIT Fork Term, Vyl, Insulated, 12, PK25 (EV10-14FB-Q)
- PANDUIT Ferrule, 16 AWG, PP, 7/8in., PK500 (FSD78-18-D)
- PANDUIT Ferrule, 2 AWG, PP, 3/4in., PK50 (FSD86-16-L)
- PANDUIT Ferrule, Insulated, 1 AWG, PK50 (FSD87-20-L)
- PANDUIT Ferrule, non-insulated, 1 AWG (50.0mm²) (F87-22-C)
- PANDUIT Polypropylene Insul ferrules Sngl wire DIN exp, FSDXL78-10-C, PK 100 (FSDXL78-10-C)
- Panduit Ferrules